Pyle

Plastic Retro Microphone (Black)


product price: $38.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PDMICR42BK
  • Zoro # G800681505
  • UPC #
    68888755757
  • Country of Origin China
  • Category Microphones

Description

Features: - Classic & Iconic 'Old School' Style - Built-in Acoustic Pop Filter - Ultra-Wide Frequency Response - High Signal Output for Voice Clarity - Internal Cartridge Shock Mount - Self-Tensioning Swivel Mount - Rugged Construction & Steel Mesh Grill - Integrated Low Noise Circuitry - ON/OFF Switch for Stage Control - Includes 16' ft. XLR Cable - Universal Compatibility: Built-in Mic Stand Adapter - Perfect for Stage Performances, Karaoke, Recording Technical Specs: - Mic Element/Type: Dynamic - Pickup/Polar Pattern: Uni-directional - Mic Housing Construction Material: Molded ABS - Frequency Response: 30Hz-15kHz - Sensitivity: -50dB (±3dB @ 1kHz) - Output Impedance: 600 Ohm (±15%) - Construction Material: Plastic - Dimension: 2.2'' x 3.1'' x 7.4''

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.