Shop All Projector Screens
Pyle
Outdoor Screen, PRJTPOTS101
Mfr # PRJTPOTS101
Zoro # G700680653
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PRJTPOTS101
- Zoro # G700680653
- UPC # 68888777858
- Country of Origin China
- Category Projector Screens
Details
Item | Projector Screen |
Description
Features: - Indoor / Outdoor Projector Screen - Lightweight & Portable Display + Frame Stand - Triangular Prism Design for Wind Stability - Hassle-Free Setup for Quick Projection - Matte White Fabric for Optimal Color Pickup - Home Theater Style: HD Wide-Angle Viewing - Used for Home, Office & Business Applications - *Some Assembly Required What’s in the Box: - Projector Screen - Mounting Frame Stand - Travel / Storage Bag Technical Specs: - Projector Viewing Screen Size: 100’’ -inch, Diagonal - Aspect Ratio / Viewing Format: 16:9 Compatible - Wide-Angle Viewing Area: 160° Degree - Screen Gain: 1.15 - Projector Fabric Thickness: 0.012’’ inches (0.3mm) - Construction Material: Engineered Steel Alloy Frame - Assembled Dimensions: 88.1’’ x 75.5’’ x 76.3’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sinan Industries Sn640 Emergency Lighting 4.5ah AGM With F1 Terminals Battery (SN640 EMERGENCY LIGHTING 4.5AH AGM WITH F1 TERMIN)
- ILC Replacement for GE Fanuc R-2/3agct4a Battery (R-2/3AGCT4A BATTERY GE FANUC)
- CURRENT Universal Remote Control 3-Device (34927)
- PEERLESS Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen (PF660)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- Pyle Projector Screens