Shop All Corded Speakers
Pyle
One Pair 6"X9" Fourway Quadriaxial
Mfr # PL61984BK
Zoro # G900681269
product price: $48.79
/pr
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PL61984BK
- Zoro # G900681269
- UPC # 842893123615
- Country of Origin China
- Category Corded Speakers
Description
Features: - One Pair 6'' x 9'' Four-Way Quadriaxial Speaker Systems - Non-fatiguing Butyl Rubber Surround - 1.25'' High-Temperature ASV Voice Coil - Standard 6'' x 9'' Size Fits OEM Locations - Black Poly Injection Cone - 2.25'' Film Dome Midrange - 3/4'' Piezo Tweeter + 1/2'' Piezo Tweeter - Ensures Low Distortion What's in the Box: - Pair of Speakers - Grilles - Wires - Mounting Hardware Technical Specs: - Power Handling: 250 Watts RMS/500 Watts MAX - Impedance: 4 Ohm - Sensitivity: 92 dB - Frequency Response: 50Hz - 20KHz - Mounting Depth: 3.39'' - Magnet Structure: 50 oz. - Power Cable Length: 13 ft. - Weight of Speaker with Grill: 4.1 lbs. - Product Dimension: 9.21'' x 6.42'' x 4.02'' -inches - Product Dimension with Grill: 10'' x 6.97'' x 4.57'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA 3 Foot High Speed Hdmi Extension Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MF-03F)
- DISCOUNT TWO-WAY RADIO RCA High Noise Reduction Two-Way Radio Headset, Over the Head, Dual Muff (HS65NR-X93)
- DANTONA Battery 3 Volt Lithium (BR) Dantona Back up Power Battery (COMP-304)
- ILC Replacement for Kubota L3430 Tractor 35.1 HP 585cca Battery (L3430 TRACTOR 35.1 HP 585CCA BATTERY KUBOTA)
- PYLE 3.5'' Indoor/Outdoor Waterproof On-Wall Speakers (White) (PDWR30W)
- PYLE Dual 5.25" In-Wall/Ceiling 16 Ohm Speake, PDIC1656 (PDIC1656)
- PYLE 6.5" In-Wall / In-Ceiling 70V Speaker, PDIC63T (PDIC63T)
- PYLE 5'' Two-Way Bass Reflex Mini-Monitor & Bookshelf/Wall Mount Speakers (PDMN48)
- PYLE 8'' 360 Watt High Power High Performance Midrange Driver (PDMR8)
- PYLE Dual 8" In-Wall / In-Ceiling Bt Speakers (PWRC85BT)
- SOUNDWAVE 100W ABS Power Horn Speaker (SO3259848)
- Pyle Corded Speakers