Pyle

Musician & Performer Chair Seat Stool


product price: $138.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Designed to Help Musicians Perform in Ideal Ergonomic Position - Reduce Spinal Stress and Leg Strain When Playing Long Periods - Thick and Comfortable to Use - Firm Seat Cushion can be Adjusted - Adjustable Backrest to Multiple Height and Depth Positions - Perfect for Musicians, Performers, Sound Engineers, and More - Some Assembly Required What's in the Box: - DJ and Performer Deluxe Seat Technical Specs: - Max. Load Capacity: 220.0 lbs. - Construction Material: Steel - Seat Cushion Size (L x W): 11.8'' x 15.7'' -inches - Minimum to Maximum Seat Height: 21'' - 36.2” -inches - Minimum to Maximum Backrest:7.9'' - 17.7'' -inches - Overall Product Dimension (L x W x H): 27.5'' x 15.7'' x 43.3'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.