Pyle

Motorcycle Repair Station/Jack


product price: $131.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Motorcycle Lift Scissor Jack - Rugged & Heavy Duty Design - Collapsible & Portable Style Rolls Away for Easy Storage - 1/4’’ -inch Thick Anti-Skid Rubber Padding on Lifting Platform - Designed for Center Lifting using 7/8’’ -inch Socket Wrench - Black Power Coat Finish - Used for Motorcycle Maintenance, Repair & Transport What’s in the Box: - Scissor Jack Dolly - (4) Caster wheels Technical Specs: - Construction Material: Reinforced Steel Alloy - Load Capacity: 2200+ lbs. - Minimum Height: 3.0’’ -inches - Maximum Height: 16.0’’ -inches - Dolly Height: 3.0’’ -inches - Platform Size: 9.0’’ x 14.4’’ -inches - Assembled Weight: 43.5 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.