Shop All PA Amplifiers
Pyle
Mini Dj Mixer
Mfr # PMX8BU
Zoro # G700680905
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PMX8BU
- Zoro # G700680905
- UPC # 842893119397
- Country of Origin China
- Category PA Amplifiers
Description
Features: - Professional 3-channel DJ mixer - Built-in BT for Wireless Music Streaming - CUE select for PRE-listening - Digital LED display - Compatible with All of Your Favorite BT Devices - Combine & Mix (2) Aux Input Sources with BT Audio or MP3 - AUX Inputs Switch between Line Level and Phono Input - (2) Phono RCA Audio Line Inputs for Connecting External Devices - (2) 1/4” Balanced TRS Microphone Jacks - Microphone 1 and 2 Level Gain and Talk-over Control - Mic Talk-over Ability to Speak Over Audio, Karaoke Style - 1/4” Headphone Jack with Volume Control - Amp Master Output (L/R) - USB Flash Drive Reader - Independent Channel Controls Cross Fader - Easily Mix & Control MP3 and BT Connected Devices - (L) and (R) RCA Master Output with Stereo Technical Specs: - LED Screen Size: 2.76’’ x 0.98’’ - Phono Inputs 1 and 2: 90mv 1 kHz, unbalanced inputs - Line Inputs 1 and 2: 0.6V, unbalanced inputs - Mic Input: 120mv, balanced inputs - Headphones: 300mW @ 1% THD - Signal-to-Noise Ratio (S/N) : > 78dB (Line in) - Crosstalk: > 50dB (Line in) - Distortion (THD): < 1% - Frequency Response: 20Hz - 20kHz - Power Consumption: Max 5 W - Dimensions (H x W x D): 5.31'' x 9.25'' x 1.97'' inches - Weight: 1.98 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY USB 3.0 2 in 1 HighSpeed Memory Card Reader Adapter for Micro SD SDXC TF T-Flash (SANOXY-CABLE116)
- GARRETT METAL DETECTORS Walk Through Metal Detector, 33 Zones, Gray, ADA (1168432)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery (ML4-69171111)
- ILC Replacement For Trojan, T605 (T605)
- PYLE Bluetooth Mixer (PMX840BT)
- PYLE Audio Mixer, PMX466 (PMX466)
- PYLE 8-Channel Bluetooth Studio Mixer (PMXU88BT)
- PYLE Waist-Band Usb Pa Amplifier Black (PWMA60UB)
- PYLE 6-Ch. Bluetooth Studio Mixer, PMXU68BT (PMXU68BT)
- PYLE 8-Channel Mini Mixer (PMX848BT)
- SPECO TECHNOLOGIES Amplifier, 30W, Contractor (PBM30)
- Pyle PA Amplifiers