Pyle

Mini Bluetooth Amplifier, PFA330BT


original price: $42.15
5% off
new price: $39.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Compact and Powerful Mini Amp System - Built-in Bluetooth for Wireless Audio Streaming - 1/4'' Microphone Input Connector Jack - Aux (3.5mm) iPod/MP3 Input Connector Jack - RCA (L/R) Audio Input Connector Jacks - Four Push Type Speaker Terminals - Rotary Treble, Bass, Master Volume Adjustable Controls - Electronic Short, Overload & Overheat Protection - Audio Source Input Selection - Includes Power Adapter Bluetooth Connectivity: - Built-in Bluetooth Audio Receiver - Simple Pairing for Wireless Music Streaming - Works with All of Today’s Latest Bluetooth Devices - (Smartphones, Tablets, Laptops, computers, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 40’ ft. Technical Specs: - Max Power Output: 90 Watt Output - RMS Power Output: 10 Watt x 2 @ 4Ohm - Frequency Response: 20Hz-20 kHz - Speaker Impedance: 4-8O - Class-T Circuit Design - Rate Level Mic Input: 8mv/600 O - Tone Control (Bass): +/- 8dB - Tone Control (Treble): +/- 8dB - Signal to Noise Ratio: >80dB - Total Harmonic Distortion: <0.4% - Input Power: DC 9 ~ 14.4V, 2A - 12V AC/DC Power Adapter - Dimensions (L x W x H): 6.0'' x 4.6'' x 1.6'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.