Pyle

Mini Bluetooth Amplifier, PFA220BT


product price: $54.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Compact and Powerful Mini Amplifier System - Built-in Bluetooth for Wireless Audio Streaming - MP3 Digital Audio File Playback - SD Memory Card & USB Flash Drive Readers - USB Port Doubles as Device Charge Port - Digital LCD Display Panel with Touch Button Controls - AUX (3.5mm) Input Connector Jack - RCA Audio Inputs (L/R) - Connect & Stream Audio from External Devices - 1/4'' Microphone Input Jack - Push-Type Speaker L/R Terminals - Treble, Bass, Master Volume Adjustable - Built-in Short, Overload and Overcurrent Protection - Used for Home, Office & Mobile/Vehicle Applications Wireless Bluetooth Connectivity: - Compatible with All of Today’s Latest Devices - Smartphones, Tablets, Computers, Laptops, etc. - Hassle-Free Connection & Easy Setup - Bluetooth Version: 2.1 - Bluetooth Network Name: ‘Pyle Speaker’ - Wireless Range: Up to 50’+ ft. What’s in the Box: - Compact Power Amplifier - Remote Control - AC Adaptor Cable - 12V Mobile/Vehicle Cable Technical Specs: - Power Output: 120 Watt (60 Watt x 2 @ 4Ohm) - Class-T Digital Amp Circuit Design - Frequency Response: 20Hz - 20kHz - Rate Level Audio Input: 350mv/47k O - Rate Level Mic Input: 8mv/600 O - Tone Control (Bass/Treble): +/- 8dB - Master Channel Separation: >45dB - Signal to Noise Ratio: >80dB - Signal to Noise Master Channel: >71dB - T.H.D.: <0.4% - Power: DC 12 Volt /2A - Maximum USB/SD Memory Support: 16 GB - Dimensions: 10.5'' x 8.8'' x 2.8'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.