Shop All PA System Accessories
Pyle
Megaphone, PMP67WLTB
Mfr # PMP67WLTB
Zoro # G300680947
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Input Voltage 11.1 V DC
- Battery Chemistry Lithium (Li)
- Power Source Battery
- Product Type Megaphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PMP67WLTB
- Zoro # G300680947
- UPC # 842893100999
- Country of Origin China
- Category PA System Accessories
Details
Color | Blue |
Input Voltage | 11.1 V DC |
Battery Chemistry | Lithium (Li) |
Power Source | Battery |
Product Type | Megaphone |
Features | LED Light, Pistol Grip, Ergonomic, Built-in Siren, Lightweight, Built-in Rechargeable Battery, Volume Control |
Description
Features: - High-Powered Digital Megaphone - Marine Grade Waterproof Construction - Water Resistant & Weatherproof Design - Compact & Portable PA Speaker System - Built-in LED Lights - Rechargeable Battery for Wireless PA Speaker Portability - Battery Charges via Included Wall Power Adapter - Integrated Siren Alarm Function - Adjustable Volume Control - Ergonomic, Light-Weight Pistol Grip Chassis - Perfect for Crowd Control & Public Gatherings - For Indoor/Outdoor Use What's in the Box: - Waterproof Megaphone - Removable Rechargeable Battery Technical Specs: - MAX Power Output: 40 Watt - Sound Projection Range: Up to 1,000+ Square Yards - Marine Grade Rating: IP-X5 - Sound Level: 130db (50cm) - LED Power Light Control: ON/OFF - Construction Material: Engineered ABS - Rechargeable Battery: 11.1V, Lithium 2000mAh - Megaphone Size: 12.9’’ Length x 8.2’’ Diameter -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350R RBC35 (ML3-1282)
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Cisco - Glc-Sx-Mmd (GLC-SX-MMD-AX)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, Horn, 30W, ABS (SPC15RP)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for MB857-35 -SU AGM 35AH U1 (ML35-12INT36)
- PYLE Professional Moving Coil Dynamic Handheld Microphone (PDMIC58)
- PYLE Megaphone, PMP51LT (PMP51LT)
- PYLE 20 Watt Megaphone (PMP20)
- PYLE Bluetooth Megaphone, PMP42BT (PMP42BT)
- PYLE Professional 40W Dynamic Megaphone (PMP45R)
- PYLE Portable Bluetooth PA Speaker and Microphone System (PPHP844B)
- MONOPRICE Pro Microphone Bulk Cable, 500 ft., 8.0mm (5980)
- Pyle PA System Accessories