Shop All Marine & Boat Speakers & Navigation
Pyle
Marine Speakers With Led Lights, PLMRX68LEW
Mfr # PLMRX68LEW
Zoro # G800680584
product price: $76.95
/pr
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRX68LEW
- Zoro # G800680584
- UPC # 68888759892
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Features: - Includes (2) Speakers - Built-in Color-Changing LED Lights - Programmable & Controllable Lighting - Waterproof Construction Housing - 2-Way Stereo Sound - Polypropylene Cones with Cloth Surround - Stain Resistant Grill - Molded ABS Plastic Basket - Includes Speaker Wiring & Mounting Hardware - Used in Marine Vehicles or Automobiles - Perfect for Custom Installations Technical Specs: - Speaker Size: 6.5'' -Each - Power Handling: 250 Watts Peak - Marine Grade IP-44 Rating - Tweeter: 1'' Neodymium Dome Tweeter - 4 Ohm Impedance - Sensitivity: 93dB - 8 oz. Magnet Structure - 1" Aluminum Voice Coil - Frequency Response: 45Hz - 20kHz - LED Output: 4A/Per Channel - Power: DC 12-24V - Weight (Each Speaker): 1.45 lbs. Color-Changing LED Lights: - Dancing / Flashing Light Modes - 20 Static or 19 Dynamic Color Modes - Speed & Color Brightness Adjustable - 27 Built-in Multi-Color LED lights - Includes Remote Control & Lighting Console Controller Unit Size / Dimensions: - Total Diameter: 7.6'', Total Depth: 3.9'' - Cut-Out Diameter: 5.4'' - Mounting Depth: 2.6''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Battery Charging Clip, 50A (14-550)
- WEATHER GUARD Lockable Cabinet, 1 Shelf 22Inx18Inx16In (9021-3-01)
- GATES Classical Section Wrapped V-Belt, A36 (A36)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, C/D, 12IN OAL, 3IN-2.50IN(2) (7427CB)
- PYLE Pyle 8" Wht Marine Wake Board Speaker (PLMRW85)
- PYLE Marine Bt Receiver Stereo & Speaker Kit, PLMRKT38W (PLMRKT38W)
- PYLE White Water Resistant Radio Shield, PLMRCW2 (PLMRCW2)
- PYLE Wireless BT Audio Controller - Waterproof-Rated Marine Receiver Remote Control for Car, Truck, Boat, (PLMRBTRD1)
- PYLE 120 Watts 6.5'' Dual Cone Black Marine Speakers (PLMR61B)
- PYLE Marine Radio & Cd/MP3 Player (PLCD43MRB)
- ANCOR Ribbon Bonded Cable - 16/2 AWG - Red/Black - Flat - 100' (153110)
- Pyle Marine & Boat Speakers & Navigation