Shop All Automotive Speakers & Amplifiers
Pyle
Marine Speakers With Led Lights, PLMR6LEW
Mfr # PLMR6LEW
Zoro # G600628427
product price: $50.99
/pr
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMR6LEW
- Zoro # G600628427
- UPC # 68888759878
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Dual Cone Speakers - Built-in Color-Changing LED Lights - Programmable & Controllable Lighting - Waterproof Construction Housing - Full Range Sound Reproduction - Polypropylene Cones with Cloth Surround - Stain Resistant Grill - Molded ABS Plastic Basket - Includes Speaker Wiring & Mounting Hardware - Used in Marine Vehicles or Automobiles - Perfect for Custom Installations Technical Specs: - Speaker Size: 6.5'' -Each - Power Handling: 150 Watts Peak - Marine Grade IP-44 Rating - 4 Ohms Impedance - 8 oz. Circuit Magnet - 1" Aluminum Voice Coil - Sensitivity: 90dB - Frequency Response: 45Hz - 16kHz - LED Output: 4A/Per Channel - Power: DC 12-24V - Weight (Each Speaker): 1.5 lbs. -Each Color-Changing LED Lights: - Dancing / Flashing Light Modes - 20 Static or 19 Dynamic Color Modes - Speed & Color Brightness Adjustable - 27 Built-in Multi-Color LED lights - Includes Lighting Console Controller Unit Size / Dimensions: - Total Diameter: 7.1'', Total Depth: 3.3'' - Cut-Out Diameter: 5.3'' - Mounting Depth: 2.5''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAM Filter Oil Fram Ph4967 (PH4967)
- FUSION Straight Terminal, 1/0 ga., Black, Neg (406310N)
- HONEYWELL Honeywell 4003387 T9 Built in Wi-Fi Heating & Cooling Touch Screen Smart Thermostat (4003387)
- INTERMOTOR Fuel Pump Cut-Off Switch (FV-7)
- PYLE Two-Way Sound Speaker System, PL31BK (PL31BK)
- PYLE Pyle 6.5" Pair Marine Wake Board Speaker (PLMRW65)
- PYLE 5.25" Wakeboard Speaker Led Lights (PLMRWB50L)
- PYLE 2Ch Marine Amplifier, PLMRMBT5S (PLMRMBT5S)
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43WL (PLMRS43WL)
- PYLE High-Quality 4-Gauge 1600W Amp Installation Kit (PLAM40)
- PYLE 4'' X 10'' 300 Watt Three-Way Speakers (PLG41.3)
- Pyle Automotive Audio & Video