Shop All Marine & Boat Speakers & Navigation
Pyle
Marine Speakers With Led Lights
Mfr # PLMR6LEB
Zoro # G400680557
product price: $51.49
/pr
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMR6LEB
- Zoro # G400680557
- UPC # 68888759861
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Features: - Includes (2) Dual Cone Speakers - Built-in Color-Changing LED Lights - Programmable & Controllable Lighting - Waterproof Construction Housing - Full Range Sound Reproduction - Polypropylene Cones with Cloth Surround - Stain Resistant Grill - Molded ABS Plastic Basket - Includes Speaker Wiring & Mounting Hardware - Used in Marine Vehicles or Automobiles - Perfect for Custom Installations Technical Specs: - Speaker Size: 6.5'' -Each - Power Handling: 150 Watts Peak - Marine Grade IP-44 Rating - 4 Ohms Impedance - 8 oz. Circuit Magnet - 1" Aluminum Voice Coil - Sensitivity: 90dB - Frequency Response: 45Hz - 16kHz - LED Output: 4A/Per Channel - Power: DC 12-24V - Weight (Each Speaker): 1.5 lbs. -Each Color-Changing LED Lights: - Dancing / Flashing Light Modes - 20 Static or 19 Dynamic Color Modes - Speed & Color Brightness Adjustable - 27 Built-in Multi-Color LED lights - Includes Lighting Console Controller Unit Size / Dimensions: - Total Diameter: 7.1'', Total Depth: 3.3'' - Cut-Out Diameter: 5.3'' - Mounting Depth: 2.5''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Oil Filter Wrench Offset Pliers Style 2-1/2 To (2537)
- NATIONAL OIL SEALS & BEARINGS Taper Cup Bearing Cup, Lm11910 (LM11910)
- QUICKCABLE Holddown J Bolt, 3/8" X 10" (302108-002)
- LINCOLN LUBRICATION Quart Painted Stl Flexible Measuring Spo (LING528)
- PYLE Universal Marine Stereo Housing W/Full Chassis Wired Casing (White) (PLMRCW3)
- PYLE Pyle 8" Marine Coaxial Speakers (PLMR82)
- PYLE Marine Bt Receiver Stereo & Speaker Kit, PLMRKT38W (PLMRKT38W)
- PYLE Marine Radio & Cd/MP3 Player (PLCD43MRB)
- PYLE Marine Speakers With Led Lights, PLMRX68LEW (PLMRX68LEW)
- PYLE Pyle Aqua Pro Marine 7.7" Speakers (PLMRX77)
- VDO VDO SingleViu 52mm (2-1/16") Water Temp. Gauge - 250° F - 291-22 O (A2C3833350030)
- Pyle Marine & Boat Speakers & Navigation