Shop All Bluetooth & Smart Speakers
Pyle
Marine Bt Stereo 2-Pr.6.5" Spk.Kit Black
Mfr # PLCDBT95MRB
Zoro # G400681004
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLCDBT95MRB
- Zoro # G400681004
- UPC # 68888771092
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Marine Kit Features: - Includes Stereo Receiver, (4) Waterproof Speakers + Accessory Kit - Comes with All Necessary Cables/Wiring for Installation - Universal Standard OEM Sizes for Easy Sound System Upgrade - Used For Boat, Marine Watercraft, Automobile & Off-Road Vehicles Headunit Receiver: - In-Dash Console Marine Stereo System - Bluetooth Wireless Music Streaming - Built-in Microphone for Hands-Free Talking - Front Loading CD Player - USB Flash Drive & SD Memory Card Readers - MP3 Digital Audio File Compatibility - AM/FM Radio - 30 Station Memory Presets - Aux (3.5mm) Input Connector Jack - Ability to Connect Additional External Devices - (Smartphones, MP3 Players, Tablets) - Rear RCA (L/R) Output Connector Jacks - Illuminated Button Controls - LCD Digital Display Panel - ID3 Tag Song Readout Information: Name, Title & Artist - Bass, Treble, Balance, Fader Adjustment - EQ Audio Configuration Bluetooth Receiver Connectivity: - Built-in Bluetooth Wireless Music Streaming Receiver - Integrated Front Panel Microphone for Hands-Free Calling - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Version: 2.0 +EDR - Bluetooth Network Name: ‘CAR BIT’ - Bluetooth Network Password: ‘0000’ - Wireless Range: 16’ ft. Marine Speakers: - Includes (4) 6.5'' Component Speakers - Marine Grade Waterproof Construction - Full Range Stereo Sound Reproduction - Dual Cone Speakers - Polypropylene Cone, Cloth Surround - Molded ABS Machined Basket and Grill - MAX Power: 150 Watt (RMS Power: 75 Watt) - 4 Ohm Impedance - 20 oz. Circuit Magnet - Voice Coil: 1.0'', Aluminum - Frequency Response: 80Hz - 18kHz - Speaker Total Diameter: 7.09'' - Speaker Cut-Out Diameter: 5.31'' - Speaker Mounting Depth: 2.48'' What's in the Box: - Marine Stereo Receiver - (4) 6.5’’ Waterproof Speakers - Water-Resistant Radio Shield - Wireless Remote Control - Power & Wiring Harness - Mounting Screws - Speaker Cable Receiver Technical Specs: - Single DIN Universal Standard Size - Maximum Output Power: 4 x 50 Watt - MPX/PLL Tuning Radio System - Random/Repeat Audio File Functions - 3 Beam Laser Tracking - 8X Oversampling - Electronic Shockproof (ESP) Function - Anti-Skip Mechanism, Disc Protection - S/N Ratio: >55dB - Tone Controls: +/-10dB - Stereo Separation: >45dB - Current Drain: 10 Amp - Power: DC 12V - Digital Audio File Support: MP3, WMA - Multimedia Disc Compatibility: CD, CD-R, CD-RW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord Adapter, DVI-D Sgl Link M/HDMI F (2029)
- TRIPP LITE USB Car Tablet Charger, 5V, 2.4A/12W, 1port (U280-001-C2)
- EVOLIS ID Card Printer Ribbon, 5 Panel, 300 DPI (R5F002AAA)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7.5Ah, (5EFH6)
- PYLE Dual 6.5" Bt Ceiling/Wall Speaker Kit (PDICBT67)
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT.5 (PLATV85BT.5)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BL (PBTWP24BL)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR54BTB (PDWR54BTB)
- PYLE 3.5" Marine Bt Speakers, 200 Watt, PDWR42BBT (PDWR42BBT)
- PYLE Portable Bluetooth Speaker, PBMWP185 (PBMWP185)
- LOGISYS 4.5 x 2 x 4.75 in. Bluetooth Waterproof Rugged Speaker (SP606MG)
- Pyle Bluetooth & Smart Speakers