Shop All Marine & Boat Speakers & Navigation
Pyle
Marine Bt Receiver Stereo & Speaker Kit, PLMRKT46BK
Mfr # PLMRKT46BK
Zoro # G900670249
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRKT46BK
- Zoro # G900670249
- UPC # 68888772297
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
System Features: - Kit Includes Receiver + (2) Marine Speakers + Accessories - In-Dash Console Marine Stereo System - AM/FM Radio Receiver Headunit - Bluetooth Wireless Music Streaming - Built-in Microphone for Hands-Free Talking - USB Flash Drive & Micro SD Memory Card Readers - Aux (3.5mm) Input Connector Jack - Ability to Connect Additional External Devices - (Smartphones, MP3 Players, Tablets) - Rear RCA (L/R) Output Connector Jacks - Illuminated Button Controls - LCD Digital Display Panel - ID3 Tag Song Readout Information: Name, Title & Artist - Repeat/Random Music Functions - Bass, Treble, Balance, Fader Adjustment - EQ Audio Configuration - Used for Automobile, Off-Road, Boat & Marine Watercraft Bluetooth Receiver Connectivity: - Built-in Bluetooth Wireless Music Streaming Receiver - Integrated Front Panel Microphone for Hands-Free Calling - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Version: 2.0 - Bluetooth Network Name: ‘Pyle’ - Wireless Range: 25’+ ft. What’s in the Box: - Bluetooth Marine Receiver - (2) 5.25’’ -inch Marine Grade Speakers - Speaker Connection Wire - Power & Wiring Harness - Metal Chassis Frame Bracket - Outer Trim Frame Cover - Remote Control Speaker Features: - Includes (2) Component Speakers - Marine Grade Waterproof Construction - Full Range Stereo Sound Reproduction - 2-Way Dual Cone Speakers - Polypropylene Cone, Cloth Surround - Molded ABS Machined Basket and Grill - For Marine, Automobile & Off-Road Vehicles - Universal Standard OEM Replacement Size - Includes Speaker Wire & Mounting Hardware - MAX Power: 100 Watt, RMS: 50 Watt - 4 Ohm Impedance - 20 oz. Circuit Magnet - Voice Coil: 0.75'', Aluminum - Frequency Response: 100Hz - 18kHz - Speaker Total Diameter: 5.98'' - Speaker Cut-Out Diameter: 4.92'' - Speaker Mounting Depth: 1.37'' Receiver Technical Specs: - Single DIN Universal Standard Size - Receiver MAX. Power: 300 Watt (75W x 4) - Bluetooth Support: A2DP, AVRCP, HSP, HFP - MPX/PLL Tuning Radio System - S/N Ratio: >60dB - Tone Controls: +/-10dB - Stereo Separation: >45dB - Receiver Current Drain: 15 Amp - Digital Audio File Support: MP3, WMA - Maximum USB/Micro SD Support Size: 32GB - Frequency Response: 20-20kHz - Power: DC 12V - Receiver Chassis Dimensions: 178(W) x 108(D) x 50(H) mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Continuous Duty 12 Volt Steel Case Insulated Solenoid +12V To Activate (B98596)
- MAXXIMA Mounting Bracket, 1" L x 2" H x 1-19/64"W (M50919)
- VELVAC Screen for Gladhand, PK2 (035140-1)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H x 6" Dia. (M84434-A)
- PYLE Pyle Aqua Pro Marine 7.7" Speakers (PLMRX77)
- PYLE Pyle 8" Wht Marine Wake Board Speaker (PLMRW85)
- PYLE Marine Speakers With Led Lights, PLMRX68LEW (PLMRX68LEW)
- PYLE Marine Radio & Cd/MP3 Player (PLCD43MRB)
- PYLE Marine Speakers With Led Lights, PLMRX68LEB (PLMRX68LEB)
- PYLE Marine Speakers With Led Lights (PLMR6LEB)
- BLUE SEA SYSTEMS Blue Sea 4376 WeatherDeck Water Resistant Circuit Breaker Panel - 6 Po (4376)
- Pyle Marine & Boat Speakers & Navigation