Shop All Navigation & GPS Systems
Pyle
Marine Bt Receiver Stereo MP3/Usb/Sd, PLRMR23BTW
Mfr # PLRMR23BTW
Zoro # G900680828
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PLRMR23BTW
- Zoro # G900680828
- UPC # 68888772310
- Country of Origin China
- Category Navigation & GPS Systems
Description
System Features: - In-Dash Console Marine Stereo System - Stereo Radio Receiver with AM/FM Radio - Bluetooth Wireless Music Streaming - Built-in Microphone for Hands-Free Talking - USB Flash Drive & Micro SD Memory Card Readers - Aux (3.5mm) Input Connector Jack - Ability to Connect Additional External Devices - (Smartphones, MP3 Players, Tablets) - Rear RCA (L/R) Output Connector Jacks - Illuminated Button Controls - LCD Digital Display Panel - ID3 Tag Song Readout Information: Name, Title & Artist - Repeat/Random Music Functions - Bass, Treble, Balance, Fader Adjustment - EQ Audio Configuration - Used for Automobile, Off-Road, Boat & Marine Watercraft Bluetooth Receiver Connectivity: - Built-in Bluetooth Wireless Music Streaming Receiver - Integrated Front Panel Microphone for Hands-Free Calling - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Version: 2.0 - Bluetooth Network Name: ‘Pyle’ - Wireless Range: 25’+ ft. What’s in the Box: - Bluetooth Marine Receiver - Power & Wiring Harness - Metal Chassis Frame Bracket - Outer Trim Frame Cover - Remote Control Receiver Technical Specs: - Single DIN Universal Standard Size - Receiver MAX. Power: 300 Watt (75W x 4) - Bluetooth Support: A2DP, AVRCP, HSP, HFP - MPX/PLL Tuning Radio System - S/N Ratio: >60dB - Tone Controls: +/-10dB - Stereo Separation: >45dB - Receiver Current Drain: 15 Amp - Digital Audio File Support: MP3, WMA - Maximum USB/Micro SD Support Size: 32GB - Frequency Response: 20-20kHz - Power: DC 12V - Receiver Chassis Dimensions: 178(W) x 108(D) x 50(H) mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-72-LP-MB)
- BALDWIN FILTERS Air Filter, 11 x 19-13/16 in. (PA4860)
- DISCO Blk Short Extruded U Nuts 5/16"-18 P/R .010-.165" PK50 (1835PK50)
- GROTE Battery Splice, 1/0 AWG, Gray, PK10 (84-9220)
- GARMIN Belt Clip (010-10380-00)
- GARMIN Garmin 010-12842-00 Bail Mount with Quick Release - Ultra HD 12" (010-12842-00)
- GENIE KEYLESS ENTRY PAD (41248R)
- GARMIN Carrying Case (Deluxe) (010-10231-01)
- GARMIN Alkaline Battery Pack f/Rino® 610, 650 & 655t (010-11600-00)
- GARMIN GPS Navigation Unit, Magnetic Mount, Black (DEZLOTR1010)
- METRA ELECTRONICS FORD INTERFACE W/SWC 07-UP (AXDIS-FD1)
- Pyle Navigation & GPS Systems