Pyle

Marine Bluetooth Powered Speakers, PLATV65BT.5


product price: $161.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

System Features: - Universal Vehicle Mounting Ability - Bluetooth Wireless Music Streaming - Weatherproof & Water Resistant Housing - Rugged Heavy-Duty Construction Design - Full Range Stereo Sound Reproduction - Dual Speaker 2-Way Audio System - Built-in 2-Channer Digital Amplifier - 'Plug & Play' Connection for Easy Installation - Instant Connect & Stream Audio Ability - *Can be Hard-Wired or Powered via Vehicle's Cigarette Lighter - Engineered 'Tube' Design for Maximum Sound Projection - Perfect for ATV, UTV, 4x4, Golf Carts, Jetski, Snowmobile & More! - Includes Bluetooth Controller/In-Line Volume Control What's in the Box: - Off-Road Speaker System - Wiring Power Cable (DC 12V) - LED Light Remote Control - Fastening Straps Bluetooth Music Streaming: - Wireless Audio Streaming Ability - Works with All of Your Favorite Devices - (iPhone, Android, Smartphones, iPad, Tablet, etc.) - Bluetooth Version: 4.0 - Bluetooth Network Name: Pyle - Bluetooth Network Password: '0000' - Bluetooth Wireless Range: 30'+ Feet Color-Changing LED Lights: - Built-in Dancing / Flashing Lights - 19 Dynamic Color Changing Modes - Speed & Color Brightness Adjustable - Multi-Color LED Lights: Red/Green/Blue - Includes LED Lighting Remote Control Technical Specs: - Speakers: 6.5'' (x2) Poly Injection Cone Speakers - Tweeters: 1.0'' (x2) Titanium Dome Diaphragms - MAX Power Output: 800 Watt (400 x 2) - RMS Power Output: 400 Watt (200 x 2) - Frequency Response: 45-25kHz - Signal-to-Noise Ratio: 90 dB - Marine Grade IP-44 Rating - Amplifier Class: AB - Automatic Bluetooth Activation with System Power On - Automatic Bluetooth Disconnection with Aux-in Connection - Power: DC 12V - Total Dimensions: 28.7'' x 11.2'' x 7.7'' - Bluetooth Console Dimensions: 4.6'' x 1.6'' x 1.1''

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.