Shop All Back-Up & Rear View Cameras
Pyle
License Plate-Mounted Backup Camera
Mfr # PLCM10
Zoro # G0319707
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type CMOS
- Illumination 1.5 Lux/F1.2
- Camera Resolution 380 TV Lines x 60 Fields
- Power Required 12V DC
- Features Night Vision LEDs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLCM10
- Zoro # G0319707
- UPC # 68888885324
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Depth | 1.3 in |
Height | 1.3 in |
Width | 8 in |
Lens Size | 6 mm |
Details
Item | Rear View Camera |
Camera Type | CMOS |
Illumination | 1.5 Lux/F1.2 |
Camera Resolution | 380 TV Lines x 60 Fields |
Power Required | 12V DC |
Features | Night Vision LEDs |
Mounting Style | License Plate |
Output Standard | PAL/NTSC |
Description
The Pyle PLCM10 License Plate Mounted Backup Camera mounts easily above your license plate and outputs color video over RCA jack. The system is compatible with a wide range of display screens and monitors that enables you to see everything behind you in video. ideal for backing into tight spots or moving in reverse when visibility is limited, the PLCM10 rear view camera provides exceptional parking assistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Rear Carpet Ret 5mm Stud 10mm Hex 8mm Stem PK25 (12646PK)
- BALDWIN FILTERS Oil Filter Element, By-Pass (C750-L)
- HALTEC Hug A Lug, for 33mm Hex Nut (H-185)
- BALDWIN FILTERS Oil Filter, Spin-On, 3/4"-16 Thread Size (B40136)
- PYLE Rearview Backup Parking Assist Camera and Display Monitor System (PLCM4550)
- PYLE LCD 4.3" Monitor and Backup Camera with Parking/Reverse Assist System (PLCM4375WIR)
- PYLE Dual Lens Hidden Car Camera (PLDVRCAM74)
- PYLE Compact Rearview Backup Camera (PLCM11)
- PYLE Dual Lens Mirror Car Camera (PLCMDVR49)
- PYLE Pyle Car Camera W/ Front And Rear View, PLCM37FRV (PLCM37FRV)
- OPTIMO ELECTRONICS Camera System, 7 in Monitor Size (SYS-7433ED)
- Pyle Back-Up & Rear View Cameras