Pyle

Keyboard Stand W/ Wheels


product price: $73.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Safe & Reliable Keyboard Placement - Rugged & Durable Metal Construction - Quick & Convenient Height Adjustment - Secure Stability-Lock Mechanism for Reliability - Unique Z-Design for Maximum Stability - Anti-Slip Rubber Grip Foot Caps - Works with Digital/Electronic Piano Keyboards - Perfect for Seated or Standing Performances - Folding Design for Travel and Storage - Glossy Black Finish - Locking Wheels - Knob Bolts for quick & Convenient Height Adjustment - Easily to Set Up or Adjust Height & Width of the Stand - Includes Wheels for Transport & Home Use What's in the Box: - Digital Piano Stand Technical Specs: - Adjustable Height with Wheels Attached: 22'' x 35.4'' -inches - Adjustable Width with Wheels Attached: 22.8'' x 39.8'' -inches - Construction Material: Steel - Minimum Height: 22'' -inches - Maximum Height: 35.4'' –inches - Maximum Weight Load Capacity: 85 lbs. - Folded / Closed Dimensions (L x W x H): 21’’ x 2.6’’ x 20.7’’ -inches - Open / Extended Dimensions (L x W x H): 19.68’’ x 22.83’’ – 39.76’’ x 22’’ – 35.4’’ - inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.