Shop All Indoor Game Tables
Pyle
Keyboard Stand W/ Wheels
Mfr # PKST48
Zoro # G800681147
$66.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PKST48
- Zoro # G800681147
- UPC # 842893121031
- Country of Origin China
- Category Indoor Game Tables
Description
Features: - Safe & Reliable Keyboard Placement - Rugged & Durable Metal Construction - Quick & Convenient Height Adjustment - Secure Stability-Lock Mechanism for Reliability - Unique Z-Design for Maximum Stability - Anti-Slip Rubber Grip Foot Caps - Works with Digital/Electronic Piano Keyboards - Perfect for Seated or Standing Performances - Folding Design for Travel and Storage - Glossy Black Finish - Locking Wheels - Knob Bolts for quick & Convenient Height Adjustment - Easily to Set Up or Adjust Height & Width of the Stand - Includes Wheels for Transport & Home Use What's in the Box: - Digital Piano Stand Technical Specs: - Adjustable Height with Wheels Attached: 22'' x 35.4'' -inches - Adjustable Width with Wheels Attached: 22.8'' x 39.8'' -inches - Construction Material: Steel - Minimum Height: 22'' -inches - Maximum Height: 35.4'' –inches - Maximum Weight Load Capacity: 85 lbs. - Folded / Closed Dimensions (L x W x H): 21’’ x 2.6’’ x 20.7’’ -inches - Open / Extended Dimensions (L x W x H): 19.68’’ x 22.83’’ – 39.76’’ x 22’’ – 35.4’’ - inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Pre-filter (100743)
- CAFRAMO Replacement Blade f/Ultimate 747/757 - White (74701WBG)
- MTD Plug Asm-Mulcher (631-04327A)
- MSI 0.25 Cu. Ft. 0.5 In. 10 Lbs. Saphire Blue Round Fireglass Rock (ZOR-FIRGLS-0110)
- PYLE Acoustic Guitar, PGA480NT (PGA480NT)
- PYLE Guitar Rack, PGST56 (PGST56)
- PYLE Audio Mixer, PMX464 (PMX464)
- PYLE Foam Monitor Acoustic Isolation Pads X 2 (PSI03X2)
- PYLE Stringed Jam Cajon - Wooden Cajon Percussion Box, PCJD18 (PCJD18)
- PYLE 36” Inch 6-String Electric Acoustic Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color (PEAG93)
- DRUM WORKSHOP Matador 11 Quinto Natural Gold (M750S-AW)
- Pyle Indoor Game Tables