Shop All Indoor Game Tables
Pyle
Keyboard Stand, PKST52
Mfr # PKST52
Zoro # G100681434
product price: $58.79
/pr
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PKST52
- Zoro # G100681434
- UPC # 842893127408
- Country of Origin China
- Category Indoor Game Tables
Description
Features: - High-Quality Material with Extra Thick Foam - Includes Three Holes On Each Leg Accommodate Three Height Positions - Adjusts Center Bolt and Securely Locks Height in Place - Folds Flat for Easy Storage - 12'' Legs Provide Full Support - 2.6'' Thick Fire-Retardant Sponge Padding - Four Non-slip Rubber Feet - Designed to Fit Users of all Sizes and Playing Styles - Foldable Design for Easy Storage and Transport What's in the Box: - Padded Keyboard Bench Technical Specs: - Construction Materials: Metal - Base Spread: 13.2'' x 12.6'' -inches - Black Vibyl Seat Size: 11.8'' x 16.5'' -inches - Stool Surface Thickness: 2.6'' -inches - Folded Dimensions (L x W x H): 12.4'' x 5.9'' x 23.2'' -inches - Unfolded Dimensions (L x W x H): 16.9'' x 12.0'' x 19.7'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G3 Blade, 21-7/16" L, 2.5" W (91-604)
- GREENGRASS 18 in. Enemy Sensing Scarecrow Great Horned Owl with Rotating-Head; Brown (GR3459210)
- GARDENISED Steel Garden Park Bench Cast Iron Frame Patio Lawn Yard Decor, Black Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003773)
- HIATT MANUFACTURING Hiatt Manufacturing HIATT38069 Squirrel Proof Double Suet Feeder (HIATT38069)
- PYLE Amp. And Monitor Sound Isolation Riser (PSI21)
- PYLE Stand-Mounted Foam Acoustic Isolation (PSIP24)
- PYLE Portable Sound Vocal Booth X 2 (PSIB27X2)
- PYLE Stand-Mounted Foam Acoustic Isolation X (PSIP24X2)
- PYLE Foam Isolation Pad W/Steel Plate (M) (PSI06)
- PYLE Professional Guitar Seat Padded Cushion (PYG60)
- DRUM WORKS FURNITURE Drum Workshop DWSP2212 Throne Top for 3100; Chrome (DWSP2212)
- Pyle Indoor Game Tables