Pyle

Indoor/Outdoor Bluetooth Speaker, PDWR64BTB


original price: $263.69
2% off
new price: $256.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - System Includes (2) Speakers - Active & Passive Speaker System - Built-in 2 Channel Amplifier - Bluetooth Wireless Music Streaming - Marine Grade Waterproof Construction - 2-Way Full Range Stereo Sound - Custom Tooled Design for High Power and Deep Bass Response - Removable & Rust Proof Aluminum Speaker Grills - Gold Plated Speaker Plug Terminals - RCA (L/R) Audio Input Connector Jacks - Single RCA Speaker Output Connector Jack - Rotary Volume Control - Spring Loaded Mounting Bracket Included - Heavy Duty Engineered Plastic Cabinet - Built-in Capacitor Speaker Protection - Ability to Daisy-Chain Active Speaker to Passive Speaker as Stereo System - Excellent for Monitor or Surround Sound Applications - Great by the Pool, on the Patio or in the Boat - For Indoor / Outdoor Use Built-in Bluetooth Audio Streaming: - Instantly Stream Music from Your Connected Device - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: Bluetooth 3.0 - Bluetooth Network Name: Pyle Audio - Bluetooth Wireless Range: 30'+ Feet What's in the Box: - Active Speaker - Passive Speaker Technical Specs: - Marine Grade IP44 Rating - 6.5”' Long Throw Woofers - 1.0'' Polymer Dome Tweeters - Magnet Size: 13 oz. - Cone Material: PP Mica + Rubber Surround - 800 Watt Rated Peak Power - 400 Watt Rates RMS Power - Frequency Response: 70Hz-22kHz - 8 Ohm Impedance - Dimensions (L x W x H): 6.7'' x 8.7” x 12.0''

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.