Shop All Bluetooth & Smart Speakers
Pyle
Indoor/Outdoor Bluetooth Speaker, PDWR54BTB
Mfr # PDWR54BTB
Zoro # G400670275
product price: $196.99
/pr
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PDWR54BTB
- Zoro # G400670275
- UPC # 68888759199
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features: - System Includes (2) Speakers - Active & Passive Speaker System - Built-in 2 Channel Amplifier - Bluetooth Wireless Music Streaming - Marine Grade Waterproof Construction - 2-Way Full Range Stereo Sound - Custom Tooled Design for High Power and Deep Bass Response - Removable & Rust Proof Aluminum Speaker Grills - Gold Plated Speaker Plug Terminals - RCA (L/R) Audio Input Connector Jacks - Single RCA Speaker Output Connector Jack - Rotary Volume Control - Spring Loaded Mounting Bracket Included - Heavy Duty Engineered Plastic Cabinet - Built-in Capacitor Speaker Protection - Ability to Daisy-Chain Active Speaker to Passive Speaker as Stereo System - Excellent for Monitor or Surround Sound Applications - Great by the Pool, on the Patio or in the Boat - For Indoor / Outdoor Use Built-in Bluetooth Audio Streaming: - Instantly Stream Music from Your Connected Device - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: Bluetooth 3.0 - Bluetooth Network Name: Pyle Audio - Bluetooth Wireless Range: 30'+ Feet What's in the Box: - Active Speaker - Passive Speaker Technical Specs: - Marine Grade IP44 Rating - 5.25”' Long Throw Woofers - 1.0'' Polymer Dome Tweeters - Magnet Size: 10 oz. - Cone Material: PP Mica + Rubber Surround - 600 Watt Rated Peak Power - 300 Watt Rates RMS Power - Frequency Response: 90Hz-20kHz - 8 Ohm Impedance - Dimensions (L x W x H): 5.75'' x 7.09” x 9.88'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pair Pyle 5.25" Marine Spekaer (PLMR52)
- ILC Power Wheels Nickelodeon Shimmer AND Shine Jeep Wrangler TOY AND Riding CAR 12ah AGM Riding T (NICKELODEON SHIMMER AND SHINE JEEP WRANGLER TOY A)
- ILC Replacement for Dell T6476 (T6476 DELL)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5443)
- PYLE 6.5" Dual 2-Way Bluetooth In-Ceiling Spe (PWRC65BT)
- PYLE 5.25" Bt Active Speaker + Passive, PDWR52BTBK (PDWR52BTBK)
- PYLE Bluetooth Speaker, PWPBT75BL (PWPBT75BL)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- PYLE Dual 5.25" Bt Ceiling/Wall Speaker Kit (PDICBT57)
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT.5 (PLATV85BT.5)
- BUD LIGHT Waterproof Rugged Bluetooth Phone Holder Speaker (BU336941)
- Pyle Bluetooth & Smart Speakers