Shop All Bluetooth & Smart Speakers
Pyle
Indoor/Outdoor 5.25" Wall-Mount Bluetooth Speaker System (White)
Mfr # PDWR51BTWT
Zoro # G0202405
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Daisy-chain Capability, LED Indicator, Wireless Audio Stream
- Height 9.6"
- Width 6.3"
- Product Type Speaker System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PDWR51BTWT
- Zoro # G0202405
- UPC # 68888762960
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Height | 9.6" |
Width | 6.3" |
Depth | 7.3" |
Details
Color | White |
Features | Daisy-chain Capability, LED Indicator, Wireless Audio Stream |
Product Type | Speaker System |
Compatibility | iPhone, Android, Smartphone, iPad, Tablet, PC |
Description
The Pyle Home PDWR51BTWT 5.25 in. Indoor Outdoor Wall Mount Bluetooth Speaker System provides high-powered wireless Bluetooth performance, indoors or out. Featuring rugged marine-grade waterproof construction, it is the ideal choice for adding full-range stereo sound on boats, decks or backyards. This white system includes 2 speakers along with a built-in digital amplifier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Biolight Li1104c Battery (LI1104C)
- VCOM 75ft VGA Male to VGA Male Cable (Black) (CG381D-G-75)
- RAYOVAC BATTERY HVY DTY 6V (945R4C)
- HUBBELL GAI-TRONICS Hookswitch, Plastic, Black, Accessory (12512-001)
- PYLE Waterproof Speaker, PWPS63WT (PWPS63WT)
- PYLE Bluetooth/Nfc Rugged Speaker -Green (PWPBTN65GN)
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT.5 (PLATV85BT.5)
- PYLE Dual 6.5" Bt Ceiling/Wall Speaker Kit (PDICBT67)
- PYLE 3.5" Marine Bt Speakers, 200 Watt, PDWR42BBT (PDWR42BBT)
- PYLE Dual 5.25" Bluetooth Ceiling / Wall Spea (PDICBT552RD)
- SWAY Splash Extreme Mini Waterproof Bluetooth Speaker Black (SWAY-SPLASH-MINIEXTREME)
- Pyle Bluetooth & Smart Speakers