Shop All Corded Speakers
Pyle
In-Wall / In-Ceiling Speakers, 2-Way Flush Mount Home Speaker Pair, 250 Watt
Mfr # PDIC1681RD
Zoro # G201902094
product price: $78.99
/pr
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PDIC1681RD
- Zoro # G201902094
- UPC # 68888770422
- Country of Origin China
- Category Corded Speakers
Description
Features: - Includes (2) 8.0-inch Speakers - In-Wall / In-Ceiling System - Quick Connect Spring-Loaded Speaker Terminals - 1/2'' High Compliance Polymer Tweeter - Polypropylene Cone with Rubber Edge - Cut-Out Size Template for Easy Installation - Environmentally Friendly ABS Construction - Perfect for Custom Installations & Applications - Includes Stain Resistant Grills Technical Specs: - MAX Power Output: 250 Watt - Impedance: 16 Ohms - Sensitivity: 89 dB - Frequency Response: 50Hz-20kHz - Single Speaker Dimensions (Diameter x Depth): 10.7'' x 3.5'' - Cutout Diameter: 9.3'', Cutout Mounting Depth: 3.0'' - Single Speaker Weight: 9.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX12-BS 12V Battery Replaces Kawasaki Vulcan 900 ClassicCustom 06-19 (YTX12-BS380)
- POPSOCKETS PopWallet Plus with PopGrip, Blush Pink (801938)
- BLACK BOX Usb Laptop Console Crash Cart Adaptor (KVT100A)
- COUGAR iMicro 12V 80x80x25mm Case Fan (DC-FAN-8025B)
- PYLE 8" Ceiling Coaxial (PDIC80)
- PYLE Pair Pyle 5.25" Marine Spekaer (PLMR52)
- PYLE 5'' Two-Way Bass Reflex Mini-Monitor & Bookshelf/Wall Mount Speakers (PDMN48)
- PYLE 1'' Heavy Duty Titanium Super Tweeter (PDBT28)
- PYLE 600 Watt Professional Premium Pa 10'' Woofer (PPA10)
- PYLE 6.5" In-Wall / In-Ceiling 70V Speaker, PDIC63T (PDIC63T)
- VALCOM 25/70 Volt, 8 Ceiling Speaker w/ Vol (S-500VC)
- Pyle Corded Speakers