Shop All Corded Speakers
This Product is Discontinued
Pyle
Hydra Series 3.5" 200W 3-Way Weatherproof Speaker System (White) (Discontinued)
Mfr # PLMR24
Zoro # G0193506
This Product is Discontinued
Key Features
- Max. Wattage 200 W
- Color White
- Waterproof Yes
- Height 3.8"
- Width 5.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMR24
- Zoro # G0193506
- UPC # 68888891806
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 3.8" |
Width | 5.3" |
Depth | 3.8" |
Details
Item | Outdoor Speaker |
Max. Wattage | 200 W |
Color | White |
Waterproof | Yes |
Indoor/Outdoor | Outdoor |
Type | Waterproof |
Impedance | 4 Ohm |
Product Type | Speaker |
Description
This Pyle PLMR24 Hydra Series 3.5" 200 Watt 3-Way Weatherproof Mini-Box Speaker System has been specially designed for harsh outdoor environments. It works great on your boat, deck, by your pool or simply mounted outdoors, because it's completely waterproof. And it sounds great, too, thanks to a 24oz. magnet structure powering a 3.5" aluminum injection cone woofer, 1.75" wide dispersion cone for rich mids and a 1" super dome tweeter for sweet highs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.