Shop All Receivers & Amplifiers
Pyle
Home Theater Amp Receiver Wireless Strea
Mfr # PDA8BUWM
Zoro # G600628212
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PDA8BUWM
- Zoro # G600628212
- UPC # 842893102313
- Country of Origin China
- Category Receivers & Amplifiers
Description
Features: - Compact Home Theater Amplifier - 2 Channel Amplifier Design - FM Radio Stereo Receiver System - Built-in Bluetooth for Wireless Music Streaming - UHF Wireless Microphone System - Unique 'Track / Folder' Music Search Control Knob - USB Flash Drive & SD Memory Card Readers - USB Doubles as Device Charge Port - Front Panel Audio Control Center - Digital LCD Display - ID3 Digital Tag Readout Display for Track & Folder Name - Connect & Stream Audio from External Devices - Aux (3.5mm) Input - (2) 1/4'' Microphone Input Connector Jacks - (2) Pairs of RCA (L/R) Audio Input Connectors - (2) Pairs of Banana Plug Speaker Output Connectors - (1) Pair of RCA (L/R) Audio Output Connectors - RCA Video Input/Output Connectors - Treble Bass Master & Microphone Volume Adjustable - ECHO and Volume Control for Wireless Microphone - 'Repeat & Random' Audio File Functions - Dual Microphone Inputs - Blue LCD Screen Showing Track and Folder Name What's in the Box: - Stereo Amplifier/Microphone Receiver - UHF Wireless Handheld Microphone - Remote Control - FM Antenna Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Compatible with All of Today’s Latest Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, Laptops, etc.) - Bluetooth Version: 2.1 - Wireless Range: Up to 30’+ ft. - 2.4G Bluetooth Antenna Technical Specs: - Power Output: 200 Watt MAX (100 Watt RMS) - Mic Receiving Sensitivity : 5dB UV - Wireless Microphone Range: Up to 100’+ ft. - Tone Control: +/- 10dB - Frequency Response: 20-20KHz - Frequency Adjustment: +/-2dB - Signal to Noise Ratio: >85dB - T.H.D.: <1.0% - Remote Control Battery: 3V Lithium Cell (CR2025) Included - Battery Operated Microphone, Requires (5) x ‘AA’ Batteries, Not Included - Power Supply: 110/240V switchable - Power Output: 25Wx2 - Dimensions (L x W x H): 11.0’’ x 9.8’’ x 3.5’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER14335 3.6V 1.65Ah 2/3AA Lithium HighEnergy Battery Tabs (ER14335/T)
- BATTERY CLERK AJC® Lithonia ELB0607 Sealed Lead Acid - AGM - VRLA Battery (ELB0607-Lithonia-6V-7Ah-SLA)
- GEFEN 1x2 DVI DL Splitter, EXTDVI142DLN (EXT-DVI-142DLN)
- ADIPRO CAT 6+ UTP CMR 1000' WHITE RLBX 550MHZ UL/ETL 100% COPPER (0E-CAT6RWHP)
- PYLE 4 Channel Amplifier System (PTA44BT.5)
- PYLE 4 Ch. Home Audio Amplifier Bt 500W (PTA42BT)
- PYLE Stereo Amp W/Am/Fm Bt (PDA5BU.0)
- PYLE Stereo Audio 2 Channel Amplifier Receive (PDA20BT)
- PYLE Pyle Mini Stereo Amplifier (PTA2)
- PYLE Bluetooth Hybrid Amplifier Receiver, P3201BT (P3201BT)
- PYLE Mini Amplifier With Bluetooth, PTA22BT (PTA22BT)
- Pyle Receivers & Amplifiers