Pyle

Heavy-Duty Music Stand With 2Nd Tier


product price: $95.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Removable 2nd Tier - Tilting Angle Adjustment - Front Bumpers Adjust/Rotate to Accommodate Keyboard's Height - Independent 2nd Tier Height Adjustable with 8 Line-it-up Adjustment Marks - Width Adjustment from 21'' to 37'' Inches - Holds 55-key Keyboards up to 88-keys at its Maximum Width - Folds Flat for Storage and Travel What's in the Box: - Heavy-Duty Music Stand with 2nd Tier Technical Specs: - Applications: DJ, Mixer, and Keyboards - Stand Height Adjustment: 24”-36” -inches - Stand Width Adjustment: 21”-37” -inches - First Tier Depth: 16.5” -inches - 2nd Tier Height Adjustment: 5”-12” (above the first tier) - 2nd Tier Angle Adjustment: 10° increments - 2nd Tier Depth: 16.25” -inches - Construction Material: All-welded - Structural Tubing: 1” x 2” - Center Box Tubing: 3⁄4” - Weight Capacity: 400 lbs. - Weight Capacity, 2nd Tier: 60 lbs. - Padding: Black Velveteen Rubber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.