Pyle

Heavy Duty Keyboard Stand With 2Nd Tie


product price: $174.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Stable and Appealingly Practical Designed - Four Point Support with Protective Rubber Discs - Adjustable Height - Comfortable and Quick with Engage and Lock Knobs - Ideal for a Second Keyboard or Laptop - Provides 10 Different Height Adjustment Positions - Adjustable Stacker Width - Safe & Reliable Keyboard Placement - Rugged & Durable Metal Construction - Quick & Convenient Height Adjustment - Second Tier with Fully Adjustment for Laptop, Second Keyboard, MIDI, Mixer, ETC. - Adjustable Rubber Supports to Support Equipment Above - Easy to Assemble, Easy to Adjust - Spider Design with Height, Width, and Depth Adjustable - Folding Design for Travel and Storage - Designed for Home Studio, Classroom, Stage and Recording - Great for sitting to avoid any bars while sitting What's in the Box: - (1) Design Stands - (2) Leg frame - (2) Keyboard support arms - (2) 2nd tier support arm - (2) L-Base tube - (2) Support tube - Knob - Knob Bolts - Rubber Pad - Cords ties Technical Specs: - Load Capacity: 177.8 lbs. - 2nd Tier Stand Load Capacity: 55.5 lbs - Arms Width: 7'', 11.8'', 16.5'', 21.6'', 26.4'' and 31'' -inches - Arms Depth: 13.6'' -inches - Adjustable Height: 23.6'' x 40.2'' -inches in 28 Stages - 2nd Tier Angle Adjustments (0° -5° -10° -15° -20°) - 2nd Tier Dimensions (W x H): 10.3" - 14.8" x 4.8" - 28.8" -inches, (Depth): :15.7" -inches - Bottom,13" -inches Top - Overall Dimensions (L x W x H): 37.4'' x 22.4'' x 33.7 - 41'' -inches (With 2nd Tier)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.