Shop All Cable Protectors
Pyle
Heavy 4Channel Cable Protector
Mfr # PCBLCO108
Zoro # G300669980
original price:
$125.44
9% off
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PCBLCO108
- Zoro # G300669980
- UPC # 842893106755
- Country of Origin China
- Category Cable Protectors
Description
Features: - Hassle-Free Cover Ramp Track - Safely Conceals Cables, Wires, Chords, Hoses, Tubes, Pipes, etc. - Ultra Rugged, Heavy-Duty Durable Construction - High Visibility Yellow Color - Four-Channel Track Design - Easy Access ‘Flip-Open’ Hinge Lid - Marine Grade Waterproof Rated Construction - Wide Channel Groove for Multiple Cords or Cables - Larger Size Channel Grooves to Accommodate Larger Cables - Interlocking Male/Female Connector System - Connectors Allow for Additional / External Unit Assembly - Safe for Pedestrian Walking & Heavy Vehicle Truck Traffic - Used for Home, Office & Business Applications - Indoor/Outdoor Use Technical Specs: - Maximum Support Weight: Up to 55,000+ lbs. - Outer Channel / Groove Size (W x H): 2.05’’ x 1.77’’ -inches (x2) - Inner Channel / Groove Dize (W x H): 1.57’’ x 1.77’’ -inches (x2) - Construction Material: Engineered Thermoplastic Rubber - Cable Cover Ramp Style: Extra Wide, 4-Channel Grooves - Total Unit Dimensions (L x W x H): 31.5’’ x 23.2’’ x 3.14’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 20A, 250V AC, Indicating (FRN-R-20ID)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 31 in W, 12 in D, NEMA 12; 13, Hinged (A36SA3212LPPL)
- C2G 20Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04023)
- ABB TF42-1.0, THERMAL O/L RELAY, 0.74-1.00A (TF42-1.0)
- PYLE 2Channel Cable Protector (PCBLCO103)
- PYLE Cable Protective Cover Ramp, PCBLCO28 (PCBLCO28)
- PYLE Small 1Channel Cable Protector (PCBLCO101X4YL)
- PYLE CableProtector CoverRamp-Cord/WireSafety ConcealmentTrack, PCBLCO101BK (PCBLCO101BK)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- PYLE Cable Protector Cover Ramp (PCBLCO102)
- KABLE KONTROL ATLAS Heavy Duty Low Profile Cable Protector - Rubber - 5 Channels (1.25" W x 1.25" H) - Black Base / Yellow Lid (CP9983)
- Pyle Cable Protectors