Shop All Watches & Fitness Trackers
Pyle
Heart Rate Monitor Sports Watch
Mfr # PSWHRL34
Zoro # G300628475
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PSWHRL34
- Zoro # G300628475
- UPC # 68889010121
- Country of Origin China
- Category Watches & Fitness Trackers
Description
Time Keeping - Hour, minute, second, am, pm, month, date - Day of week Calendar - Auto Calendar - Daily Alarm Timer - Resolution 1 second - Measuring Range: 9hours 59minutes and 59 secondard Memory - Total lap time recording - Average lap heart rate recording - Total lap heart rate recording Pacer - Range: 30 to 180 beats per minute Heart Frequency - Chest Strap heart rate monitoring - Measuring range: 40 to 240 beats per minute Heart rate zone alarm - 4 Heart rate zone options - 3 performance level options Stopwatch - Resolution: 1/100 second - Range: 9 hours 59 minutes and 59.99 seconds - recording: 50 laps Hear Rate Zone meter - 4 Zone times: Total/ over/ within/ below - Resolution: 1second - Range 9 hours 59 minutes and 59.99 seconds - individual or with linked training mode Choice of one time linked or continuousCalories Used Calculation - Range: 0 to 999 kcal Fat Counter Calculation - Range: 0 to 9999 gram Backlight - EL backlight - Water Resistance (Watch) - Water Resistance (Chest Strap): Shower Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth Home/Pa Mixing Amplifier (PMX3500PH)
- UPG Sealed Lead Acid Battery, 12 V, 180Ah, UB4D, L4 L Type Tab Terminal, GEL Type (40701)
- KENWOOD Two Way Radio, UHF, 5W, 16 Ch, Analog (NX-P1300AUK)
- MACNAUGHT BOP20/60 18V Battery Charger (BPC-U)
- PYLE Pedometer, Sleep Monitor Wrist Watch, PAST44SL (PAST44SL)
- PYLE Marathon Sports Watch (PSWLMR30BK)
- PYLE Sports Training Gps, PSGP310PN (PSGP310PN)
- PYLE Usb Speed And Distance Monitor (PCLRMU2)
- PYLE Pedometer, Sleep Monitor Wrist Watch, PAST44GN (PAST44GN)
- PYLE Weather Master Compass, PSHTM24 (PSHTM24)
- PYLE Pedometer, Sleep Monitor Wrist Watch, PAST44PN (PAST44PN)
- Pyle Watches & Fitness Trackers