Pyle

Hearing Amplifier, Behind-The-Ear (Bte)


product price: $31.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Convenient Hearing Amplifier - Compact Behind-the-Ear (BTE) Design - Adjustable Volume Control - Golden Styled Earplug / Earphone Receiver - Noise-Cancelling & Voice Clarifying Technology - Microphone Effectively Reduces Background Noise - Tested to Provide a More Comfortable Listening Experience - ASC (Automatic Signal Control) Regulates & Balances Sound - Battery Operated, Requires (A312) Button Cell Battery, Included - Universal Size Fits All Ear Shapes & Sizes - Switchable Ear (Left / Right) Compatibility - Comes with (3) Different Sized Ear Plugs / Tips - Power ON / OFF Switch Technical Specs: - Max Sound Output: 127±5dB - Sound Gain: >48dB - Harmonic Distortion: <8% - Frequency Range: 200-3500hz - Input Noise: <30dB - Current: <4 mA - Voltage: D.C. 1.4V - Dimensions (L x W x H): 1.6'' x 0.8'' x 0.3''

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.