Shop All Action Cameras
Pyle
Hd Body Camera
Mfr # PPBCM92
Zoro # G800669848
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PPBCM92
- Zoro # G800669848
- UPC # 842893120935
- Country of Origin China
- Category Action Cameras
Description
Features: - Waterproof and Shockproof - Anti-fog, Laser Indicator, 6 IR Night Vision - Motion Detection - Dual Micro SD Card Slots Support Up to 128GB - Built-in Micro SD Cards (Up to 16GB by Default) - Lightweight, Portable, Versatile & Wearable Body Camera - Multi-Functional: Camera + Camcorder + Voice Recorder - Record Full HD 1080p Video, Snap up to 36MP Hi-Res Images - Button-Activated Night Vision Illumination - Water-Resistant Design - 2.0'' Digital LCD Display - Displays Video Recording Time/Memory Remaining - Built-in Microphone & Speaker for Audio Recording - Ability to Instantly Playback Captured Media Files (Audio +Video) - Removable Memory Slot Up to 128GB MAX Support - Built-in Rechargeable Battery - Input Interface: USB Mini Connector - Simple Touch-Button Control Operation - Durable ABS Construction - Date + Time Setting / Display - Auto Exposure & Picture Adjustment - Connect to Computer: Easy To Save, Share & Transfer Files - HDMI Interface for Connecting to TV - Integrated Torch Light to Add More Light in Dark Situation - Integrated Laser Pointer to Show Direction where the Lens is Recording Video Recording: - Simple One-Button Video Recording - Displays Time Remaining While Video Recording - Motion Detector Function Loop Recording Ability (3/5/10/20 Minutes) - Selectable Recording Options: 1296p, 1080p, 720p, 480p - (2304x1296@20fps, 1920 x 1080@30fps, 1280 x 720@30fps, 800x480@30fps, 640 x - 480@30fps) - Video File Format: MOV - Captures Over 8+ Hours of Video Picture Snapping: - Simple One-Button Image Snap Ability - Photo Resolution: 2M/5M/8M/10M/12M/16M/21M/36M - Image File Format: JPG - Capture Over 10,000+ Images Audio/Voice Recording: - Simple One-Button Voice Record Ability - Audio File Format: WAV - Record Over 10+ Hours of Audio What's in the Box: - Body Camera - USB Wall Adapter & Charging Cable - (2) Mounting Clip - Remote Control Technical Specs: - Material: ABS and PC - Night Vision: Manual/Auto IR Switch. 32.81 ft. can recognize the face. - Waterproof: IP56, Rainproof - Shockproof: up to 2-3 meters free-fall - Motion Detection: On/Off - Display: 2.0 inch. 4:3 FHD Color Display - Operating System: Windows XP/Windows 7/Windows 8/Windows 10 - Built-in Night Vision IR LED Lights - Interface: USB 2.0 - LCD Display: 320 x 240 Output, 4:3 - Extra Wide 130° Degree Angle Lens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips M3863a Battery (M3863A BATTERY PHILIPS)
- TYCON SYSTEMS PoE Tester, 802.3af/at/bt/Pasv, 2-4 pair (POE-Tester)
- AMPD Bazooka Barrel Fabric Bluetooth Speaker with Microphone Black (AA-JAMSPEAK-BARREL-FABRIC)
- UBIQUITI NETWORKS COMMERCIAL Edgepoint Poe Injector 50V 80W (POE-54V-80W)
- PYLE Gear Pro Hype 360 Cam - 360° Degree Panorama 1080P HD Camera (Silver) (GDV835SL)
- PYLE Full HD Sports Action Camera, GDV285BK (GDV285BK)
- PYLE Sports Camera, GDV995BK (GDV995BK)
- PYLE 1080P Full HD Wifi Camera, GDV288BL (GDV288BL)
- PYLE 4K Wifi Action Cam, GDV485SL (GDV485SL)
- PYLE 4K Wifi Action Cam, GDV485BL (GDV485BL)
- FOTODIOX Fotodiox ETR-EOS-SnyE-P-Shift Pro Shift Lens Mount Adapter - Bronica ETR Mount SLR Lenses To Sony Alpha E-Mount Mirrorless Camera Body (ETR-EOS-SnyE-P-Shift)
- Pyle Action Cameras