Pyle

Guitar Rack, PGST56


product price: $56.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Includes 5 Adjustable Guitar Hangers - Can Pivot up to 180° Left or Right - Thumbscrew on the Arm Secures Cradle - Strong and Sturdy Wall Rail - Includes String Swing Slatwall Clip - Keeps the Guitars in Order - Durable Black Vein Powder Coated Aluminum Slatwall Rail - Protective Padding Gently and Securely Supports the Instrument - Mounting Hardware is Included - Cradle Pivots to Perfectly Accommodate Any Headstock - Rotates to Display the Guitars at its Best Angle - Easy to Install - Some Assembly Required What's in the Box: - 1 Guitar Wall Mount Bracket, 5 Guitar Hangers Technical Specs: - Construction Material: Aluminum - Max. Load Capacity: 22.2 lbs. - Mounting Type: Wall - Product Dimension (L x W x H): 11.8'' x 4.5'' x 48'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.