Pyle

Fully Automatic Upper-Arm Blood Pressure


product price: $61.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Features Auto Shutoff, Alarm
  • Number of Batteries 4
  • Battery Size AAA
  • Power Source AC Adapter
  • Inflation Type Automatic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Battery Size AAA

Details

Item Blood Pressure Monitor
Features Auto Shutoff, Alarm
Number of Batteries 4
Power Source AC Adapter
Inflation Type Automatic

Description

Features: - Wirelessly Measure and Record Your Blood Pressure - Easy to Use: Insert Your Arm and Press the Button - Bluetooth 4.0 Smart Low Energy Technology - Download the ‘PHBP Blood Pressure’ App - Connect with Your Smartphone, Tablet & Computer - Clearly Displays Pulse Rate, Systolic and Diastolic Pressures - Simple Button Operation and One Touch Inflation - Scheduled Alarm Clock Reminder - Internal Memory Can Hold up to 90 Readings - Easy to Read Digital LCD Display - Auto Turn Off Power Saving Feature - Battery Operated: 4 x 'AAA' Batteries (Not Included) - *Or Power with Wall Power Adaptor, AC 6V (Not Included) The ‘PHBP Blood Pressure’ App: - Keeps Track, Saves and Charts Your Blood Pressure Readings - Quickly Recall or Create New Measurement Readings - Share Results with Family, Friends or Doctor - Works with iPhones, Androids, Smartphones, iPads, Tablets, etc. - App Compatible with all iOS Versions & Android 4.3 & Later - App Requires Bluetooth Version 4.0 or Later for Compatibility with Your Device

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.