Shop All Earbuds & Headphones
This Product is Discontinued
Pyle
FM Hi-Fi Wireless Headphones (Discontinued)
Mfr # PHPW2
Zoro # G0223222
This Product is Discontinued
Key Features
- Impedance 32 Ohm
- Product Type Headphone
- Battery Size AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PHPW2
- Zoro # G0223222
- UPC # 68888899956
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Battery Size | AAA |
Details
Impedance | 32 Ohm |
Product Type | Headphone |
Description
The Pyle Home PHPW2 HiFI Wireless Headphones provide clear, bright, and full sound without the hassle and tangle of wires to get in your way. They feature a powerful wireless transmitter that can be connected to anything with audio output, such as your television, stereo, computer, MP3 player, etc. With over 100 ft. of range, feel free to roam with these Pyle wireless headphones.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.