Pyle

Flextreme Waterproof MP3 Player With Headphones


product price: $49.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Made to Fit: Bendable, Adjustable, Flexible - Quick Connect: Combination Charging & Data Transfer Cable - Easy 'Drag & Drop' Audio Music File Management - Submergible Waterproof Construction - 4 GB Integrated Flash Memory - Built-in Rechargeable Battery - Universal Size for All Head Shapes - Comfortable Non-Interfering Headphones - Flexible Wrap-Around Style Perfect for Sports - USB Port Connection - Simple Touch Button Controls - Includes Replacement Earbuds - Designed for Swimming, Running, Fitness, Exercise What's in the Box: - MP3 Player Headphones - USB Charge / Data Transfer Clip Cable - (2) Pair Water-Blocking Earbuds (In-Water Use) - (3) Pair Active Sport Earbuds (On-Land Use) Technical Specs: - Marine Grade IPX8 Waterproof Rating - Digital Audio File Support: MP3, WMA - Battery Charge Time: 2 Hours - Battery Life: About 10 Hours - Lithium Battery: 200mAh - Speaker Type: NdFeB, 9mm - Speaker Rated Power: 5mW - USB 2.0 High-Speed Data Transfer - Frequency Response: 20Hz - 20kHz - Signal Distortion: 70dB - Weight: 25 g

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.