Pyle

Flameless E-Lighter With Car Charger, PEL66


product price: $12.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Digital Electronic Lighter - Flameless Coil Cigarette Lighter Style - Charges via Car /Truck Cigarette Lighter Power Outlet - Unique Plasma Arc Heat Technology - Instant Heating, Lights Fire in Seconds - Hassle-Free Fire: No Lighter Fluid or Refills Needed - Slim, Sleek & Stylish Form-Fitting Size - USB Device Charge Port - Charges All of Today’s Latest Devices - Built-in Rechargeable Battery - Simple Electric Plug-in Design - Lightweight, Compact & Portable - Windproof Housing for Reliable Lighting - Charging LED Indicator Light - Perfect for Car, Truck, Trailer, Van, Mobile Vehicles What’s In The Box: - Electric Lighter - Technical Specs: - Power Output: 12 Watt MAX - Construction Material: Engineered ABS - Charging Time: About 1.5 Hours - Battery Life: Up to 30+ Times (Before It Needs a Charge) - Rechargeable Battery, 3.7V Li-iOn, 90mAh - USB Port Charger Power: 5V / 2.4A - Power Supply: 12/24V - Total Lighter Size (L x W x H): 3.1’’ x 0.6'' x 0.8’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.