No Product Image Available

Pyle

Extendable Curb Ramp


product price: $220.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PCRBDR23
  • Zoro # G400628184
  • UPC #
    68888777735
  • Country of Origin China
  • Category Curb Ramps

Description

Features: - Vehicle Curb-Side Ramp Set - Rugged & Heavy Duty Design - 3-Section Pieces, Up to 12’ ft. Length - Marine Grade Waterproof-Rated Construction - Textured-Style Surface for Increased Friction / Traction - Integrated Cut-Out Holes for Permanent Mounting, Optional - Ability to Fasten & Interconnect Multiple Ramps Pieces - *Connecting Dowels / Pins, Not Included - Used for Un-Even Curbs, Driveways, Gutters, Garages, Sidewalks - Universal Vehicle Application: for Car, Truck, Trailer, RV, Hi-Lo Forklift - For Home, Office & Business Applications - Indoor / Outdoor Use What’s in the Box: - (3) Curb Ramps Technical Specs: - Load Capacity: 11,000 lbs. MAX - Construction Materials: Engineered Synthetic Rubber - Recommended Interconnecting Dowel / Pin Size: 12mm Diameter, 110mm Length - Individual Ramp Size (L x W x H): 48.0’’x 16.0’’ x 2.6’’ -inches (Each) - Total Assembled Length: 144.0’’ -inches (12’ ft.) - Individual Ramp Weight: 46 lbs. (Each)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.