Shop All Automotive Speakers & Amplifiers
Pyle
Elite Series Waterproof Amplifier, Bridgeable 400 Watt 2-Channel Amp
Mfr # PLMRA200
Zoro # G000628317
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PLMRA200
- Zoro # G000628317
- UPC # 68888883368
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Bridgeable Audio Amplifier - 2-Channel System - Dual MOSFET Power Supply - Marine Grade Construction - Waterproof Marine Rating IP-01 - Stereo / Bridge Mode Selection Switch - Adjustable Input GAIN Level Control - RCA (L/R) Input Connector Jacks - High Level Speaker Input Connector - Power & Protection LED Indicator Lights - Gold-Plated Speaker Output Terminal Connectors - Crossover Frequency Control - Anti-Thump Delay Circuitry - Built-in Thermal, Overload & Speaker Short Protection - Heavy Duty Aluminum Alloy Heatsink - Remote Turn ON/OFF Technical Specs: - MAX Power: 400 Watt - RMS Power: 200 Watt - Amplifier Class: AB - Fuse Type: 15A - Crossover Frequency Adjustable: 40 - 450Hz - Frequency Response: 10 - 30kHz +/-3dB - Input Impedance: 10k Ohms - Input Sensitivity: 250mV-1V - Matching Speaker Impedance: 4-8 Ohms - T.H.D.: <0.04% - Power Supply: DC 12V - Dimensions (L x W x H): 10.0'' x 7.9'' x 2.0''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Female Quick Slide 16-14 Nyl 50 Pk (056067-50)
- WESTWARD Brake Socket Set, Star and Hex Bit (1EJZ9)
- BALDWIN FILTERS Fuel Filter, 7 3/8 in Length, 3 11/16 in Outside Dia (BF1385-SPS)
- HALTEC Snap In Tire Valve, 1 1/2 In, PK10 (TV-414-10)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65W (PLMRBT65W)
- PYLE 4'' X 10'' 300 Watt Three-Way Speakers (PLG41.3)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- PYLE 1-Pair 6.5" Two-Way Component Kit (PL6150BK)
- PYLE Marine Speakers With Led Lights, PLMR6LEW (PLMR6LEW)
- PYLE Dual 6.5" Marine Spk Slave Plmrf65Mw (PLMRF65SW)
- PYLE Dual 6.5" Marine Spk Slave Plmrf65Mb (PLMRF65SB)
- Pyle Automotive Audio & Video