Shop All Automotive Speakers & Amplifiers
Pyle
Elite Series Waterproof Amplifier, Bridgeable 1000 Watt 4-Channel Amp
Mfr # PLMRA420
Zoro # G000628294
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRA420
- Zoro # G000628294
- UPC # 68888724852
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
System Features: - Bridgeable Audio Amplifier - Tri-Mode Configurable - 4-Channel Amp System - Dual MOSFET Power Supply - Marine Grade Construction - Waterproof Marine Rating IP-01 - Hi/Lo Electronic Crossover Network - Dual Adjustable Input GAIN Level Controls - Dual High Level Speaker Input Connectors - Dual RCA (L/R) Input Connector Jacks - Dual High Pass, Low Pass & Bass Boost Controls - Gold-Plated Speaker Output Terminal Connectors - Anti-Thump Delay Circuitry - Power & Protection LED Indicators - Built-in Thermal, Overload & Speaker Short Protection - Heavy Duty Aluminum Alloy Heatsink - Remote Turn ON/OFF Technical Specs: - 1000 Watt MAX Power Output - 500 Watt x 2 Bridged Output (250 Watt x 2 + 500 Watt x 1) - 250 Watt x 4 Power Output - Amplifier Class: AB - Fuse Type: 30A x 2 - Frequency Response: 15 - 30kHz - Input Impedance: 10k Ohm (Low), 100 Ohm (High) - Input Sensitivity: 250mV (Low), 2.5V (High) - Variable Bass Boost: 0 +/- 18dB @ 60Hz - S/N Ratio: >95dB - T.H.D.: <0.04% - Power Supply: DC 12V - Dimensions (L x W x H): 12.0'' x 10.9'' x 2.7''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKER STATE Defy 5W-30 Gasoline Synthetic Blend Motor Oil 1 qt (550043276)
- TYC PRODUCTS Tyc Cabin Air Filter, 800122P (800122P)
- FUSION Straight Terminal, 1 and 2ga, Pink, Pos (406301P)
- MAXXIMA Side Marker, Amber, 2-29/32 in. Depth (M63123Y)
- PYLE One Pair 6" X 8" Threeway Triaxial (PL6183BK)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT19)
- PYLE Waterproof Rated Off-Road Speakers, PLUTV45BTR (PLUTV45BTR)
- PYLE Hi-Fi Class-T 90W Audio Amp (PFA300)
- PYLE 6'' X 9'' 500 Watt Eight-Way Speakers (PLG69.8)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MW (PLMRF65MW)
- PYLE Pyle 6.5" Blck Marine Wake Board Speaker (PLMRB65)
- Pyle Automotive Speakers & Amplifiers