Shop All Automotive Speakers & Amplifiers
Pyle
Elite Series Waterproof Amplifier - 400 Watt 4-Channel Amp System, Dual MOSFET Power Supply
Mfr # PLMRA402
Zoro # G601902038
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRA402
- Zoro # G601902038
- UPC # 842893140940
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - 4-Channel Amp System - Dual MOSFET Power Supply - Marine Grade Construction - Waterproof Marine Rating IP-01 - Dual Adjustable Input GAIN Level Controls - Dual High Level Speaker Input Connectors - Dual RCA (L/R) Input Connector Jacks - Gold-Plated Speaker Output Terminal Connectors - Adjustable Input GAIN Level Control - Anti-Thump Delay Circuitry - Built-in Thermal, Overload & Speaker Short Protection - Heavy Duty Aluminum Alloy Heatsink - Power ON LED Indicator - Remote Turn ON/OFF What's in the Box: - 4-Ch. Marine Amplifier - Audio Connection Cables Technical Specs: - Output Power: 100 Watt x 4 MAX - Amplifier Class: AB - Fuse Type: 20A - Input Gain Impedance Adjustment: 1 - 300mV - Frequency Response: 15 - 30kHz +/-3dB - Input Impedance: 10k Ohms (Low), 100 Ohm (High) - Input Sensitivity: 250mV (Low), 2.5V (High) - T.H.D.: <0.04% - Matching Speaker Impedance: 4-8 Ohms - Power Supply: DC 12V - Dimensions (L x W x H): 9.0'' x 7.9'' x 2.0'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL XStream(R) LED Dash Mount Light (XSM2-WAG-US)
- MSD IGNITION BALLAST RESISTOR 0.8 OHM (8214)
- POR-15 Power Mesh 1 sq. yd. (49533)
- BETA Rear motorcycle stand, adjustable (030400002)
- PYLE 5'' X 7'' / 6'' X 8'' 300 Watt Three-Way Speakers (PL573BL)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63BL (PLMRS63BL)
- PYLE 5'' 200 Watt Mid Bass Woofer (PLG54)
- PYLE Bluetooth Marine Amplifier Kit, 2-Ch., PLMRMB2CW (PLMRMB2CW)
- PYLE One Pair 6" X 8" Threeway Triaxial (PL6183BK)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MW (PLMRF65MW)
- PYLE Professional 2-Channel 1000W Power Amp with Bluetooth (PTA1000)
- Pyle Automotive Speakers & Amplifiers