Pyle

Dual Hearing Amplifiers, (2)-Bte


product price: $62.45
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Includes (2) Hearing Amplifiers - Convenient Dual Audio Assistance - Compact Behind-the-Ear (BTE) Design - Adjustable Volume Control - Effectively Reduces Background Noise - Noise-Cancelling & Voice Clarifying Technology - Tested to Provide a More Comfortable Listening Experience - ASC (Automatic Signal Control) Regulates & Balances Sound - Universal Size Fits All Ear Shapes & Sizes - Comes with (3) Pairs of Different Sized Ear Plugs / Tips - Switchable Ear (Left / Right) Compatibility - Includes Storage / Travel Case & (4) Batteries - Battery Operated: (1) Button Cell A13 (LR44) Battery (Each) Technical Specs: - Max Sound Output: 128±5 dB - Sound Gain: >30 dB - Harmonic Distortion: <10% - Frequency Range: 300-4000hz - Input Noise: <40dB - Current: <4 mA - Voltage: D.C. 1.5V - Dimensions (L x W x H): 1.5'' x 1.4'' x 0.3''

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.