Shop All Microphones
Pyle
Dual Channel Microphone System, PDWM2958B
Mfr # PDWM2958B
Zoro # G100680970
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PDWM2958B
- Zoro # G100680970
- UPC # 842893116563
- Country of Origin China
- Category Microphones
Description
Features: - Wireless Belt-Pack Microphone System - 2-Channel, UHF Selectable Frequency Design - Lab Tested Distortion-Free Pro Audio Performance - USB Powered Microphone Receiver Base - Simple Setup & Hassle-Free Operation - Compact Tabletop Receiver Design - Independent Channel Adjustable Volume Settings - Convenient Desktop Audio Mic Control - Receiver with Digital LCD Display - Digital AF / RF Audio Signal Indicators & Frequency Readout - Dual Antenna Extended Wireless Range for Crisp Vocal Pickup - Integrated Low Noise Circuitry - 1/4’’ Unbalanced Audio Output Jack - (2) XLR (3-Pin) Balanced Audio Input Connectors - Power ON/OFF Control - Used for Home, Office & Business Use What's in the Box: - Microphone Receiver Base - (2) Belt-Pack Transmitters - (2) Headset Microphones - (2) Lavalier Microphones - (4) ‘AA’ Batteries - USB Cable Technical Specs: - Wireless Mic System Type: UHF (Ultra High Frequency) Band - Selectable Channel Frequency: (2x) 16 Channels - Wireless Operation Range: Up to 165’ ft. - Audio Frequency Response: 30-20kHz - Image & Spurious Rejection: >70 dB - Audio Output Level: +/- 300 mV - Output Impedance: 600 Ohm - Frequency Stability: +/- 0.005% - Maximum Deviation: +/- 15 kHz - T.H.D: 0.03% - Sensitivity: -96dBm - Construction Material: Engineered ABS Housing - Power Consumption: <85mA - USB Interface: Micro USB - Battery Operated Body-Packs, Requires (2) x 'AA' Batteries (Each), Included - Receiver Power Supply: USB, DC 5V - Belt-Pack Dimensions (L x W x H): 3.94'' x 2.46'' x 0.87'' -inches (Each) - Receiver Base Dimensions (L x W x H): 8.08'' x 6.97'' x 1.72'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Black, 8ft., 28AWG (4958)
- 3M PELTOR Audio Input Cable FL6M-03, 2.5mm (FL6M-03)
- VARTA V80H 1.2V 80mAh Button Battery 55608101501 For GPS terminal, GPS-Tracker (V80H)
- ILC Replacement for Viewsonic Prj-rlc-002 Lamp & Housing (PRJ-RLC-002 LAMP & HOUSING VIEWSONIC)
- PYLE Bluetooth Uhf 4 Handheld Microphone (PDWM4120)
- PYLE Plastic Retro Microphone (Silver) (PDMICR42SL)
- PYLE 4 Channel Uhf Mic System (PDWM4350U)
- PYLE 8 Mic Handheld Vhf Wireless Mic System, PDWM8700 (PDWM8700)
- PYLE Rack Mount Uhf Wireless Microphone Syste (PDWM3365)
- PYLE Microphone Isolation Shield With Sound Dampening Foam (PSMRS11)
- PYLE Wireless 8 Mic System Conference (PDWM8300)
- Pyle Microphones