Shop All Bluetooth & Smart Speakers
Pyle
Dual 8.0" Bt Ceiling/Wall Speaker Kit
Mfr # PDICBT87
Zoro # G800681680
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PDICBT87
- Zoro # G800681680
- UPC # 68888772457
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features: - Includes (2) Speakers (Active + Passive) - Bluetooth Wireless Music Streaming Ability - 2-Way Full Range Stereo Sound - Built-in Digital Sound Amplifier - Mounts Flush to Walls or Ceilings - Screw Terminal Block Speaker Connectors - Ability to Daisy-Chain Speakers for Stereo System Sound - Environmentally Friendly ABS Construction - Perfect for Custom Installations & Applications Bluetooth Connectivity: - Includes Bluetooth Control Receiver - Stream Wireless Audio from Your Connected Device - (Smartphone, Tablet, Laptop, Computer, etc.) - Bluetooth Network Name: ‘Pyle USA’ - Bluetooth Network Password: ‘0000’ (4 Zeroes) - Bluetooth Version: 3.0 - Wireless Range: Up to 40’+ ft. What’s in the Box: - (1) 8.0’’ Active Speaker - (1) 8.0’’ Passive Speaker - Speaker Connection Cable, 16’ ft. - Power Adapter Technical Specs: - MAX Power Output: 400 Watt - Sound System: 8.0’’ Speaker + 1’’ Tweeter - Impedance: 8 Ohm - Efficiency: 90dB - Frequency Response: 50Hz-20kHz - Cut-Out Size: 9.6’’ Diameter, 4.6’’ Depth - Single Speaker Weight: 5.73 lbs. - Power: 100/240V, 19V Power Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.7 Volt Lithium Polymer Ultralast Cordless Phone Battery (BATT-CS540)
- TRIPP LITE AT Serial Modem Cable, DB25, DB9, M/F, 6ft (P404-006)
- OTTERBOX Defender Case For Apple Iphone 12 / 12 Pro, Black (77-65401)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Ivory (NS801I)
- PYLE 8 Inch Portable Speaker, PBMSPG198 (PBMSPG198)
- PYLE Universal Mount Speaker&Amplifier Bt (PLMRKT9)
- PYLE Waterproof Speaker, PWPS63BK (PWPS63BK)
- PYLE Dual 6.5" Bt Ceiling/Wall Speaker Kit (PDICBT67)
- PYLE Bluetooth Hd Tabletop Tv Sound Base Speaker System, Black (PSBV830HDBT)
- PYLE Marine Bluetooth Powered Speakers, PLATV65BT.5 (PLATV65BT.5)
- AUDIOBOX Retro Ride 10-Watt-RMS Bluetooth Rechargeable Truck Speaker with FM Radio Blue (TRK-5300BLU)
- Pyle Bluetooth & Smart Speakers