Shop All Automotive Speakers & Amplifiers
Pyle
Dual 6.5" Marine Spk Slave Plmrf65Mb
Mfr # PLMRF65SB
Zoro # G200628421
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PLMRF65SB
- Zoro # G200628421
- UPC # 842893105635
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Component Coaxial Marine Speakers - Active Powered Speaker System Support - Marine Grade Waterproof-Rated Construction - Water-Resistant & Weatherproof Design - Wireless Radio Frequency (RF) Streaming Ability - RF Audio Module Supports Additional Speaker Connectivity - Extended Range Streaming Performance - Impressive Wide-Bass Response - 2-Way Full Range Stereo Sound Reproduction - Universal Standard OEM Replacement Size - Hassle-Free Easy Access Speaker Terminals - Reinforced Surround with Dense Speaker Cone - Rugged Machined Basket & Grill with UV Resistant Housing - Used For Car, Boat, Off-Road & Marine Vehicle Applications - *Supplemental Speakers Pair well with Pyle Model: 'PLMRF65MB' (Sold Separately) What’s in the Box: - (2) 6.5’’ -inch Marine Speakers - Cut-Out Template - Mounting Screws Sizes / Dimensions: - Total Diameter: 6.9’’ -inches - Cut-Out Diameter: 6.75’’ –inches - Total Depth: 3.97” -inches - Mounting Depth: 3.1’’ -inches Technical Specs: - Power Output: 600 Watt MAX (300 Watt RMS) - Marine Grade Rating: IP-X4 - Wireless Radio Frequency (RF) Streaming Rage: 100’+ ft. - Speaker Composition: Polypropylene Cone, Butyl Rubber Surround - Voice Coil: 1.0'', Aluminum (x2) - Tweeters: 0.5'', Neodymium Dome (x2) - Impedance: 4 Ohm - Sensitivity: 90 dB - Circuit Magnet: 20 oz. - Frequency Response: 85Hz-20kHz - Power Supply: DC 12V - Single Speaker Weight: 1.67 lbs. (-Each)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Bead Seater, 18" Wheels (PC-5)
- CROWN AUTOMOTIVE Axle Shaft Nut, #6506454Aa (6506454AA)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (10129)
- PROPSPEED Foulfree Foul-Release Transducer Coating - 15ml Kit Covers 2 (FFKIT)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT18)
- PYLE Pyle 8" Blck Marine Wake Board Speaker (PLMRB85)
- PYLE 6.5" Dual 2-Way Marine Speaker, PLMR652W (PLMR652W)
- PYLE Two-Way Sound Speaker System, PL32BL (PL32BL)
- PYLE Dual 6.5" ¥ Marine Speaker Kit (PLMRKT8)
- PYLE One Pair 6" X 8" Threeway Triaxial (PL6183BK)
- PYLE 2Ch Marine Amplifier, PLMRMBT5S (PLMRMBT5S)
- Pyle Automotive Speakers & Amplifiers