Shop All Automotive Speakers & Amplifiers
Pyle
Dual 6.5" ¥ Marine Speaker Kit
Mfr # PLMRKT8
Zoro # G000628379
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PLMRKT8
- Zoro # G000628379
- UPC # 842893105659
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Waterproof-Rated Speakers + Bluetooth Controller System Kit - Universal Mount System for Convenient Audio Control - Bluetooth Wireless Music Streaming Ability - Marine Grade Construction - Water-Resistant, Weatherproof Design - Great For Cars, Trucks, ATV’s, UTV’s, 4x4’s, Boats, Marine Watercrafts, & PowerSport Vehicles What’s in the Box: - (2) 6.5'' -inch Marine Speakers - Amplified Wireless BT Control Unit - Installation/Mounting Kit - Speaker Connection Wire Bluetooth Control Unit: - Built-in Bluetooth Audio Receiver - 2-Channel Amplifier Style - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Connect & Stream Audio from Additional External Devices - Aux (3.5mm) Input - Full Range Stereo Sound Reproduction - Integrated Power Wiring Harness - Pre-Amp RCA Out to Any OEM/Factory-Made Mono-Block/Full-Range Amplifier - Flush Mount/Mounting Kits Included - Universal Vehicle Mounting - Can be In-Console Flush Mounted - Anti-Thump On/Off Option - Soft Turn On/Off Option - Overload & Power Protection Circuitry Bluetooth Control Unit Technical Specs: - Power Output: 300 Watt MAX - 2 x 75 Watts RMS @ 4 Ohm - 2 x 150 Watts MAX @ 4 Ohm - Bluetooth Version: 4.2 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 30 ft - Marine Grade IP65 Rating - T.H.D: 0.1% - S/N Ratio: > 95 dB - Channel Separation: > 65 dB - Frequency Response: 10 - 40 kHz - Fuse: 10A - Power: DC 12V - Unit Dimensions (Diameter x Depth): 3.5" x 4.17" – inches Marine Speakers: - MAX Power: 600 Watt (300 Watt RMS) - 4 Ohm Impedance - Sensitivity: 90dB - 20 oz. Circuit Magnet - Voice Coil: 1.0'', Aluminum - Tweeters: 0.5'', Neodymium Dome - Frequency Response: 85Hz-20 kHz - Total Diameter: 6.9? -inches - Cut-Out Diameter: 5.75? -inches - Total Depth: 3.16’’ -inches - Mounting Depth: 2.3? -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Heavy Duty Door Check Kit, 924-5401 (924-5401)
- ECCO Lightbar Mounting Kit, ford Van, Gm Van (A212702RMK)
- READYLIFT 1IN REAR COIL SPRING SPACER KIT 14-19 RAM 2500 (66-1211)
- GROTE Interior Courtesy Lamp, LED (60561)
- PYLE 12'' 1400 Watt Square Dvc Subwoofer (PLSQ12D)
- PYLE Marine Speakers With Led Lights, PLMR6LEW (PLMR6LEW)
- PYLE 3000 W 8-Ch Marine B.T Amplifier (PLMRA830BT)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT19)
- PYLE Elite Series Waterproof Amplifier, Bridgeable 400 Watt 2-Channel Amp (PLMRA200)
- PYLE 6''X 9'' 400 Watt Four-Way Speakers (PL6984BL)
- JBL JBL STAGE502 5.25 in. 270W 2 Way Replacement Coaxial Speaker Total Power (STAGE502)
- Pyle Automotive Audio & Video