Shop All Automotive Speakers & Amplifiers
Pyle
Dual 6.5" Bt Marine Speaker, PLMRF65MW
Mfr # PLMRF65MW
Zoro # G700628402
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PLMRF65MW
- Zoro # G700628402
- UPC # 842893105628
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) 6.5'' Coaxial Speakers (Active + Passive) - Bluetooth Wireless Music Streaming Ability - Wireless Radio Frequency (RF) Streaming Ability - RF Audio Module Supports Additional Speaker Connectivity - Extended Range Streaming Performance - Marine Grade Waterproof-Rated Construction - Water-Resistant & Weatherproof Design - Amplified Master Speaker with Built-in 2-Ch. Digital Amplifier - 2-Way Active Powered Speaker System - Impressive Wide-Bass Response - Full Range Stereo Sound Reproduction - Universal Standard OEM Replacement Size - RCA Audio Aux (L/R) Connectors - Hassle-Free Easy Access Speaker Terminals - Daisy-Chain Ability (Active to Passive Speaker) as Stereo System - *Each Speaker Has the Ability to Serve as a Passive Type Speaker - Reinforced Surround with Dense Speaker Cone - Rugged Machined Basket & Grill with UV Resistant Housing - Used For Car, Boat, Off-Road & Marine Vehicle Applications What’s in the Box: - (1) 6.5’’ -inch Active Speaker - (1) 6.5’’ -inch Passive Speaker - Cut-Out Template - Mounting Screws Bluetooth Connectivity: - Receiver Built-into Active / Master Speaker - Allows Instant Wireless Music Streaming - Simple Setup & Hassle-Free Pairing Ability - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers) - Bluetooth Version: 4.2 - Bluetooth Network Name: ‘PyleUSA’ - Wireless Range: 30’+ ft. BT (100’+ ft. RF Streaming) Sizes / Dimensions: - Total Diameter: 6.9’’ -inches - Cut-Out Diameter: 6.75’’ -inches - Total Depth: 3.97’’ -inches - Mounting Depth: 3.1’’ -inches Technical Specs: - Power Output: 600 Watt MAX (300 Watt RMS) - Marine Grade Rating: IP-X4 - Speaker Composition: Polypropylene Cone, Butyl Rubber Surround - Voice Coil: 1.0'', Aluminum (x2) - Tweeters: 0.5'', Neodymium Dome (x2) - Impedance: 4 Ohm - Sensitivity: 90 dB - Circuit Magnet: 20 oz. - Frequency Response: 85Hz-20kHz - Active Speaker Weight: 1.71 lbs. - Passive Speaker Weight: 1.67 lbs. - Power Supply: DC 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST MUFFLER (18888)
- AGS Steel Tube Nut, Long, 3/16 (3/8-24 Inverted), 100/box (BLFX-10)
- MASTERCOOL Radiator Pressure Test Kit 27 pieces (43301-A)
- ATTWOOD MARINE Anchor Ring & Rope (9351-2)
- PYLE 5.25" Marine Speaker Pair Led Lights, PLMRS53WL (PLMRS53WL)
- PYLE High-Quality 4-Gauge 1600W Amp Installation Kit (PLAM40)
- PYLE 4Ch 2" Full Range Motorcycle (PLMCA76)
- PYLE 4" Waterproof Rated Off-Road Speakers (PLUTV46BTA)
- PYLE 5.25" Marine Speaker Pair, PLMRS5W (PLMRS5W)
- PYLE 6.5" Dual 2-Way Marine Speaker, PLMR652W (PLMR652W)
- PYLE Pyle 8" Blck Marine Wake Board Speaker (PLMRB85)
- Pyle Automotive Speakers & Amplifiers