Shop All Bluetooth & Smart Speakers
Pyle
Dual 6.5" Bt Ceiling/Wall Speaker Kit
Mfr # PDICBT67
Zoro # G800681710
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PDICBT67
- Zoro # G800681710
- UPC # 68888772440
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features: - Includes (2) Speakers (Active + Passive) - Bluetooth Wireless Music Streaming Ability - 2-Way Full Range Stereo Sound - Built-in Digital Sound Amplifier - Mounts Flush to Walls or Ceilings - Screw Terminal Block Speaker Connectors - Ability to Daisy-Chain Speakers for Stereo System Sound - Environmentally Friendly ABS Construction - Perfect for Custom Installations & Applications Bluetooth Connectivity: - Includes Bluetooth Control Receiver - Stream Wireless Audio from Your Connected Device - (Smartphone, Tablet, Laptop, Computer, etc.) - Bluetooth Network Name: ‘Pyle USA’ - Bluetooth Network Password: ‘0000’ (4 Zeroes) - Bluetooth Version: 3.0 - Wireless Range: Up to 40’+ ft. What’s in the Box: - (1) 6.5’’ Active Speaker - (1) 6.5’’ Passive Speaker - Power Adapter - Speaker Connection Cable, 16’ ft. Technical Specs: - MAX Power Output: 300 Watt - Sound System: 6.5’’ Speaker + 1’’ Tweeter - Impedance: 8 Ohm - Efficiency: 88dB - Frequency Response: 70Hz-20kHz - Cut-Out Size: 7.9’’ Diameter, 3.9’’ Depth - Single Speaker Weight: 4.85 lbs. - Power: 100/240V, 19V Power Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Polar-Glo Booster Cable Clamp, 16 Ft. 4 Gauge W/ 500 Amp (ECI08666)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 (VER95079)
- BELKIN USB C To Gigabit Ethrnet Adapt (B2B145-BLK)
- APC Netshelter Wx 6U Wall Mount Cabinet (AR106)
- PYLE 5.25" Bt Active Speaker + Passive, PDWR52BTBK (PDWR52BTBK)
- PYLE Marine Bluetooth Powered Speakers, PLATV65BT.5 (PLATV65BT.5)
- PYLE Wireless BT BoomBox Stereo Speaker System - Built-in Full Panel LED Lights, FM Radio/Aux/MP3/USB Fla (PPHP265DJB)
- PYLE Bluetooth Speaker, PWPBT75BL (PWPBT75BL)
- PYLE Portable Bluetooth Speaker, PBMWP185 (PBMWP185)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR64BTW (PDWR64BTW)
- MILWAUKEE TOOL M18 18V/M12 12V Wireless Jobsite Speaker (ML2891-20)
- Pyle Bluetooth & Smart Speakers