Shop All Corded Speakers
Pyle
Dual 5.25" In-Wall / In-Ceiling Speakers
Mfr # PWRC53
Zoro # G500680587
product price: $54.29
/pr
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PWRC53
- Zoro # G500680587
- UPC # 842893105727
- Country of Origin China
- Category Corded Speakers
Description
Features: - In-Wall / In-Ceiling Speaker System - Universal Flush Mount for Any Flat Surface - Flat & Thin, Slim-Style Removable Speaker Grill - Convenient Magnetic Speaker Grill Quickly Attaches / Detaches - 2-Way Full Range Stereo Sound Reproduction - 1/2'' High Compliance Polymer Tweeter - Polypropylene Cone with Rubber Edge - Cut-Out Template for Easy Installation - Integrated Clamp-Type Mounting Brackets - Environmentally Friendly ABS Construction - Perfect for Custom Audio Applications - Used for Home, Office & Business What’s in the Box: - (2) 5.25’’ -inch Speakers - (2) Magnetic Speaker Grills - Cut-Out Template Technical Specs: - Power Output: 300 Watt MAX - Speaker Type: Passive - Speaker Style: Round / Circle - Frequency Response: 80Hz-20kHz - Impedance: 8 Ohm - Sensitivity: 87 dB - Cut-out Diameter: 7.04'' -inches - Mounting Depth: 2.83'' -inches - Total Speaker Size (Diameter x Depth): 8.11" x 2.99" -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB Type-A to USB Type-B 2.0 Cable - 28/24AWG Gold Plated Black 10ft_ (39920)
- ILC Replacement for Palfinger Eea2512 Battery (EEA2512 BATTERY PALFINGER)
- BOGEN 2 PACK 1X2 Drop Ceiling Speaker Off WH (CSD1X2)
- ILC Replacement for Kodak Z5120 Digital Camera Contractor Battery (Z5120 DIGITAL CAMERA CONTRACTOR BATTERY KODAK)
- PYLE 8'' 360 Watt High Power High Performance Midrange Driver (PDMR8)
- PYLE Pyle Ceiling Speaker 8" (PIC8E)
- PYLE 8" In-Wall / In-Ceiling 70V Speaker, PDIC8LT (PDIC8LT)
- PYLE 3.75'' Aluminum Bullet Titanium Horn Tweeter, PDBT18 (PDBT18)
- PYLE 6.5" In Ceiling Speaker (PDIC66)
- PYLE 5'' High Performance Mid-Bass Mid-Range Woofer Driver (PDMR5)
- PYLE Pyle 8" Enclosed Ceiling Speaker (PDICS82)
- Pyle Corded Speakers