No Product Image Available

Pyle

Double Din Android Stereo Receiver Gps


product price: $302.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Headunit Receiver: - Built-in Android OS Computer - Hi-Res 6.8'' Digital Display Panel - Touchscreen 'Tablet-Style' Functionality - Integrated Google Play Store & Google Maps - Download Apps, Surf the Web, Play Games - Bluetooth & Wi-Fi Wireless Streaming - 4K UHD + 1080p Multimedia Support - User-Friendly UI Interface - CD/DVD Player - Built-in Memory: 16GB - Versatile Digital Media File Support & Playback - Micro SD Memory Card Reader - AM/FM Radio with 30 Station Memory - Audio Aux (RCA) Input/Output Connector Jacks - Video Aux (RCA) Input/Output Connector Jacks - Rear Panel: Subwoofer Output, (3) x USB - Rearview Backup Camera Support - Picture Configuration: Brightness, Contrast, Color - Customizable EQ Audio Controls Android OS Computer: - Wi-Fi Wireless Streaming Ability - Surf the Web & Download Apps - Multi-Touch Capacitive Display Screen - Smart Device MirrorLink/AirPlay Support - Android & Apple iOS Compatibility - Processor: Quad-Core 1.2 Ghz Cortex A7 - OS Version: Android 6.0 (Marshmallow) GPS Navigation: - Touch Screen Control Interface - Pre-Loaded Navigation Software with Integrated Maps - Talking Turn-by-Turn Voice Direction Assistance - Drive Safe & Smart: Helps Keep Your Eyes on the Road - Visual Map Guidance & Statistics Display Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Integrated Microphone for Hands-Free Calling - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Convenient Contact List Import Ability - Digital Phone Dial Pad Display - Bluetooth Version: 2.1 +EDR - Bluetooth Network Password: ‘0000’ (4 Zeroes) What’s in the Box: - Android Stereo Receiver - GPS Antenna - Remote Control - Power & Wiring Harness - Chassis Mounting Bracket Technical Specs: - Double DIN Size Universal Standard - Power Output: 4 x 80 Watt (320 Max.) - Wide Screen TFT - LCD Display - Display Resolution: 800 x 480 Pixels - Aspect Ratio 16:9 High Definition - Bluetooth A2DP Support - Steering Wheel Button Control Support - Impedance: 4 Ohm - Video System: NTSC/PAL (Auto Recognition) - Response Time: Up 30 ms, Down 50 ms - AM/FM-MPX 2 Band Radio - Auto Store, Preset, Scan - Anti-Shock Mechanism-ESP Function - LO/DX & ST/MO Selector - PLL Synthesizer Tuner - Selectable USA/Europe Radio Frequency - File Compatibility: JPEG, MP3, MP4, AVI, WAV and More - Maximum Flash Memory Support: 128GB (USB), 64GB (Micro SD)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.